5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack
Mfr # LR23043-16PK
Zoro # G007581394
Key Features
- Watts 11
- Voltage 120
- Height 7.2
- Length 7.2
- Width 2.9
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23043-16PK
- Zoro # G007581394
- UPC # 697333248034
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 7.2 |
Length | 7.2 |
Width | 2.9 |
Details
Watts | 11 |
Voltage | 120 |
Housing Material | Metal |
CRI | 90 |
Standards | Energy Star, ETL Listed |
Description
Luxrite Gimbal LED Recessed Lighting - A retrofit lighting kit that is easy to install into your existing can housing and has 5 color options that you can switch between during installation to find the perfect color for your space. Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. The adjustable center "eyeball" allows for a 30° tilt in either direction and can rotate 358°, so you can choose how you want to use your light. With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •5 COLOR OPTIONS - Not sure what color temperature to choose for your home recessed ceiling lights? Each LED can light has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed lights will be adjustable through 5 color temperatures until you find the one that perfectly suits your space.
- •DIRECTIONAL LIGHTING - Rotate the "eye ball" of these recess lights up to 358° and tilt them 30° to either side to have a truly customizable experience on how you want your lights to brighten your room. Easy to install into your existing 5" or 6" can housing and provides a uniformly distributed light with a 90° beam angle for quality ceiling flood lighting. The ideal choice for open spaces such as bedroom, living room, kitchen, bathroom, office, or even outdoors since each light is wet rated.
- •DIMMABLE - Use these lights with a dimmer to adjust the brightness of each 5/6 inch gimbal LED recessed light with the ability to dim from 100-10% lighting output. Set your can lights 6 inch LED kit according to your mood and take delight in a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- ILC Replacement for Kichler 5907fst replacement light bulb lamp (5907FST KICHLER)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- LUXRITE Double Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1400LM Dimmable Black (LR32184-1PK)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 16-Pack (LR23790-16PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable (LR23233-1PK)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- Luxrite Recessed Lighting Kits