Shop All Recessed Lighting Kits
Luxrite
5 Inch Ultra Thin LED Recessed Downlights 5CCT 2700K-5000K 12W 1000LM Dimmable IC Rated, 6PK
Mfr # LR23749-6PK
Zoro # G512040539
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1000
- Standards Energy Star, ETL Listed
- Width 5.91 in
- Height 0.96 in
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23749-6PK
- Zoro # G512040539
- UPC # 698746654733
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 5.91 in |
Height | 0.96 in |
Length | 5.91 in |
Details
Lumens | 1000 |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Voltage | 120V |
Color Temperature | 2700/3000/3500/4000/5000K |
Shape | Round |
Housing Material | Metal |
Watts | 12 W |
For Use With | Recessed Lighting, Ceiling Lighting |
Application | Indoor/Outdoor Use |
Features | Dimmable, Wet Rated, IC Rated |
Power Source | Hardwired |
Beam Angle | 180 Degrees |
Light Type | LED |
Description
- •5 COLOR OPTIONS - Not sure what LED downlight color temperature you are looking for in your home? Each 5 in LED recessed lighting fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED shallow recessed light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 5 inch round LED lights with it's smooth dimming feature that can be reduced to your preferred lighting output. Be in control of your recess lights that will dim smoothly without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years to come. Each retrofit LED kit lasts longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, soffit, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with ultra thin LED light that provides quality indoor and outdoor lighting with a 5 color temperature tunable switch attached to each fixture. Every 5" LED downlight is quick to install, Energy Star and wet location rated for reliability, comes with a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 180 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 4-Pack (LR23732-4PK)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23785-12PK)
- Luxrite Recessed Lighting Kits