Shop All Recessed Lighting Kits
Luxrite
5 Inch LED Recessed Downlight 5CCT 2700K-5000K 18W 1600LM Dimmable Wet Rated IC Rated
Mfr # LR22634-1PK
Zoro # G712040223
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.53 in
- Housing Material Metal
- Voltage 120V
- Shape Round
- Height 2.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR22634-1PK
- Zoro # G712040223
- UPC # 698746652494
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 6.53 in |
Height | 2.04 in |
Length | 6.53 in |
Details
Housing Material | Metal |
Voltage | 120V |
Shape | Round |
Lumens | 1600 |
Watts | 18 W |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Color Temperature | 2700/3000/3500/4000/5000K |
Features | Dimmable, Wet Rated, IC Rated |
Application | Indoor/Outdoor Use |
For Use With | Recessed Lighting, Ceiling Lighting |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 110 Degrees |
Description
- •5 COLOR ADJUSTABLE - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the 5 inch LED recessed light from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple LED downlights. You can adjust the color later on with the same switch if you ever change your mind.
- •HIGH BRIGHTNESS - Each 5 inch LED light offers 1600 lumens of brighter lighting while using only 18 watts of power. Standard 5 inch recessed lighting can't match up to these high output regressed lights which are equivalent to typical 110 watt light bulbs which means you'll cut electricity costs while having the brightest lighting for your space. It's high output light definitely make these useful for large spaces and high ceilings.
- •DIMMABLE - Control the brightness of your recess lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a dimmer. Adjust your high hat lighting to your preferred setting so you have just the perfect amount of lighting needed. With a wet location and IC rating, these 5" recessed lights are ideal for new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting fixtures needing a replacement for years. These recessed ceiling lights are perfect for shallow ceilings, needing less than 3 inches of clearance, no housing required, provide a wide 110 degree beam angle and has a smooth regressed trim style. Use in your bedroom, living room, bathroom, kitchen, office, basement, hallway, garage, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a canless LED recessed light that provides quality high brightness lighting and a 5 cct color temperature adjustable switch. Each LED downlight kit is convenient to install, Energy Star rated for efficiency, wet rated for reliability, IC air tight insulation contact safe and ETL listed, 110 degree flood light, 120V hardwired, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 4 Inch LED Recessed Downlight 5CCT 2700K-5000K 15W 1300LM Dimmable Wet Rated IC Rated (LR22632-1PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- Luxrite Recessed Lighting Kits