Shop All LED Light Bulbs
Luxrite
4FT T8 LED Tube Light Bulbs 12W/15W/18W Up to 2250LM 5CCT 3000K-6500K Ballast Bypass, 4PK
Mfr # LR34238-4PK
Zoro # G912040344
product price: $49.95
/pk 4, $12.49/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13
- Bulb Shape T8
- Type LED
- Voltage 120-277V
- Watts 12/15/18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR34238-4PK
- Zoro # G912040344
- UPC # 607609861799
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 47.75 in |
Width | 1.02 in |
Details
Bulb Base Type | G13 |
Bulb Shape | T8 |
Type | LED |
Voltage | 120-277V |
Watts | 12/15/18 W |
Lumens | 1620/1950/2250 |
Bulb Beam Angle | 220° |
Housing Material | Plastic |
Standards | DLC Listed, UL Classified |
Color Temperature | 2700/3000/3500/4000/5000/6500K |
CRI | 83 |
Bulb Primary Application | Indoor Use |
For Use With | Ceiling Light Fixtures |
Features | Damp Rated |
Description
- •5 COLOR OPTIONS - Not able to decide which color you want in your space? Each t8 LED light tube has an adjustable color switch attached which can be used to change between 5 cct color temperatures. Enjoy your lights at 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Change your lights at any time without having to try traditional single color tube light bulbs until you get just the right look.
- •TUNABLE BRIGHTNESS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. Each t8 LED bulbs 4 foot light has a 3 wattage switch which offer the ability to go from 12 watts, 18 watts, or 18 watts of power. With each adjustment the amount of light produced will also change. The 12W setting will offer 1620 lumens, 15W offers 1950 lumens, and 18W offers the brightest setting at 2250 lumens. Pick your preference based on location and room size.
- •BALLAST BYPASS - Hardwire these 4ft LED bulbs directly since these can handle single end or dual end powered connections. Capable of both 120V through 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each 4ft tube LED lights has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home or business requiring t8 LED lamps. These are the ideal f32t8 LED replacement to traditional fluorescent tube lights.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4' LED light bulbs that provide quality indoor and outdoor lighting. Each LED tube light is quick to install, has a 5cct tunable switch, damp location rated, comes UL Classified for your safety, DLC listed for reliability, works in direct wire ballast bypass single or double end installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21432-16PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34184-12PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- Luxrite LED Light Bulbs