Shop All LED Strip Lights
Luxrite
4FT LED Wraparound Light 3CCT 3500K-5000K 36/40/45W Up to 5175LM Dimmable Damp Rated UL Listed
Mfr # LR25157-1PK
Zoro # G012040404
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 4140/4600/5175
- Voltage 120-347V
- CRI 80
- Width 6.33 in
- Features Dimmable, Damp Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25157-1PK
- Zoro # G012040404
- UPC # 698746652203
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 6.33 in |
Length | 48.27 in |
Height | 2.72 in |
Details
Lumens | 4140/4600/5175 |
Voltage | 120-347V |
CRI | 80 |
Features | Dimmable, Damp Rated |
Fixture Wattage | 36/40/45 W |
Housing Material | Metal |
Color Temperature | 3000/4000/5000K |
Standards | UL Certified |
Fixture Shape | Rectangle |
Application | Indoor Use |
For Use With | Ceiling Lighting |
Beam Angle | 120 Degrees |
Power Source | Hardwired |
Light Type | LED |
Description
- •3 CCT OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch inside the fixture from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple wraparound lights. You can even adjust the color later on with the same switch if you ever change your mind.
- •3 WATTAGE OPTIONS - Even more adjustable options for this 4 foot LED wrap around light fixture with the choice of adjusting between 3 wattage with the onboard switch to control the brightest setting you want your lights to produce. Choose between 36 watts, 40 watts, and 45 watts which has 4140 lumens, 4600 lumens, and 5175 lumens, respectively. Installation can be hardwired to a regular 120V line or all the way up to 347V which makes it suitable for commercial use.
- •DIMMABLE - Set up your 4' LED shop lights with a 0-10V dimmer to smoothly control the lighting output at any time that you choose. An ideal installation choice when you require less lighting during specific space settings. These surface mount ceiling lights can work perfectly in your garage, workshop, auto shop, office, utility room, laundry room, or any residential and commercial space that needs quality overhead lighting.
- •CONTINUOUS LIGHT - Constructed to operate for 50,000 hours of use which mean you won't need to consider a replacement for years to come. There are no ballasts or bulbs to worry about since these are LED integrated for an all in one light fixture. Just hard wire your lights and use the included mounting hardware to have these fixed flush to the ceiling.
- •RELIABLE LIGHTING - Get the most out of your lighting with a 4ft wraparound light fixture which is 3 wattage selectable, 3cct color selectable, and 3 lumen selectable all in a single fixture for superior quality indoor or outdoor lighting. Every garage ceiling light is damp rated, UL certified for reliability, 120V to 347V hardwire capable, 120 degree beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- ILC Replacement for Subzero 700 Series replacement light bulb lamp (700 SERIES)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- FEIT ELECTRIC Floodlight Alum Slv 40W (73708)
- Luxrite LED Strip Lights