Luxrite

4FT LED Vapor Tight Light Fixture 3CCT 3500K-5000K 34/38/45W Up to 5895LM Dimmable IP65 DLC UL


product price: $96.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Wattage 34/38/45 W
  • Voltage 120-277V
  • Housing Material Metal, Plastic
  • Lumens 4658/5092/5895
  • Features Dimmable, IP65
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.03 in
Width 3.54 in
Length 47.24 in

Details

Fixture Wattage 34/38/45 W
Voltage 120-277V
Housing Material Metal, Plastic
Lumens 4658/5092/5895
Features Dimmable, IP65
Color Temperature 3000/4000/5000K
Standards DLC Listed, UL Listed
CRI 82
For Use With Ceiling Lighting
Application Indoor/Outdoor Use
Shape Rectangle
Light Type LED
Power Source Hardwired
Beam Angle 120 Degrees

Description

  • •WATER PROOF - Each vapor proof 4 ft LED fixture is certified IP65 rated to stand up against the harsh outdoors, water jets from any angle, and protects from dust or water in everyday use. Built tough to handle the elements and is ideal for a wide application of areas such as car wash, gas station, parking garage, warehouse, auto shop, tunnel, more commercial spaces or areas with harsh weather. You can even daisy chain multiple fixtures together. (Cable NOT included)
  • •3 CCT OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch inside the fixture from 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple waterproof LED utility light. You can even adjust the color later on with the same switch if you ever change your mind.
  • •3 WATTAGE OPTIONS - Even more adjustable options for this 4' LED vapor tight light fixture with the choice of adjusting between 3 wattage with the onboard switch to control the brightest setting you want your lights to produce. Choose between 34 watts, 38 watts, and 45 watts which has 4658 lumens, 5092 lumens, and 5895 lumens, respectively. Installation can be hardwired to a regular 120V line or all the way up to 277V which makes it suitable for commercial use.
  • •CONTINUOUS LIGHT - Constructed to provide uninterrupted lighting for an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years. Each garage shop light lasts longer than 4' fluorescent light bulbs which means less time worrying about changing your lights. Attach to a 0-10V dimmer to further control your lighting and smoothly dim down to a preferred setting based on your preference.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a water proof light fixture that provides quality interior and exterior lighting with a 3cct color temperature adjustable switch and 3 wattage switch attached to each light. Every waterproof LED shop light is simple to install, IP65 wet location rated for reliability, UL listed for your safety, is 120-277V hardwire compatible, has a 120 degree beam angle, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.