Shop All LED Outdoor Lighting
Luxrite
48FT LED Outdoor String Lights Commercial Grade Waterproof 24 Edison S14 Bulbs IP65 Hanging Lights
Mfr # LR40032-1PK
Zoro # G912040276
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 2200K
- Fixture Height 0.14 in
- Fixture Width 0.51 in
- Housing Color Black
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40032-1PK
- Zoro # G912040276
- UPC # 607609863069
- Country of Origin Viet Nam
- Category LED Outdoor Lighting
Dimensions
Fixture Height | 0.14 in |
Fixture Width | 0.51 in |
Length | 48 in |
Details
Color Temp. | 2200K |
Housing Color | Black |
Voltage | 120V |
Material | Plastic |
Application | Indoor/Outdoor Use |
Power Source | Plug In |
Bulb Base Type | E26 |
Lamp Type | LED |
For Use With | Outdoor Lighting, String Lights |
Wattage | 16.1 W |
Features | IP65 |
Description
- •VINTAGE STRING LIGHTS - Decorate your outdoors with beautiful string lights that will create the perfect ambience. Each strand has 24 hanging sockets with S14 edison LED bulbs included which are shatterproof (plus 2 spare bulbs) and emit a warm, gentle glow. The distance between each bulb is 2 feet and they each hang down 6.13 inches from the cable. A beautiful style that would be ideal for receptions and events or to decorate your garden, yard, pergola, gazebo, porch, deck, patio, and more.
- •WEATHERPROOF - Built to withstand the elements and last through the changing seasons. Our outdoor LED string lights are constructed to be commercial grade which are flexible and wear resistant from the harsh climate. These are ETL listed and IP65 waterproof rated to withstand rain, snow, wind, and high temperatures which make them virtually weatherproof. Keep these bistro lights up year round and continue to enjoy them at your convenience.
- •LINKABLE - Enjoy an end to end connection with these outdoor patio lights which can be connected to up to 12 strands . Each strand is 48FT which means you can potentially have 576FT of continuous light that will light up your space perfectly. The female end is 8 inches while the male end is 15 inches from the bulb, so you must plan accordingly. Once you have your desired amount, you can also close off the female end with the included cap for waterproof safety.
- •EASY INSTALL - These plug in string lights for outside are convenient to setup with the included hook on each light bulb location. This makes it easy for hanging to your desired location with guide wires, zip ties, or nails. This means you also have control of the slack amount between each bulb for a more customized experience. Keep them straight or let them swing down like a french cafe for a realistic feel that will take you on a relaxing trip in your own backyard.
- •RELIABLE LIGHTING - These 48 foot outdoor hanging lights will provide you with a quality lighting experience to your exterior home with it's durable construction to handle the outdoors and low energy usage with each bulb using less than 1 watt. Each strand is IP65 wet rated, 120V plug in rated, 18 AWG constructed, links up to 12 strands, comes with 26 bulbs total, 24 hanging e26 sockets, and has a 1 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- WESTINGHOUSE Halgen Bulb Bw 100W 120V (04767)
- ILC Replacement for CONAIR BE18NX CLEAR BULB (BE18NX CLEAR BULB CONAIR)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- REGAL ART & GIFT Bl Hotair Balloon Light (12767)
- Luxrite LED Outdoor Lighting