4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 6-Pack
Mfr # LR23741-6PK
Zoro # G807581518
Key Features
- Voltage 120120
- Housing Material Metal
- Standards Energy Star, ETL Listed
- Width 0.75
- Watts 12
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23741-6PK
- Zoro # G807581518
- UPC # 697333248638
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 0.75 |
Height | 4.75 |
Length | 4.75 |
Details
Voltage | 120120 |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
Watts | 12 |
CRI | 80 |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 27K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. You will also be able to brighten your home more than the standard 4 inch fixture since these lights produce 950 lumens of bright, crisp light which is equivalent to larger fixtures. With it's low wattage usage, you'll still save on energy costs while providing more light throughout your home. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed lighting 4 inch color temperature you are looking for in your home? Each 4 inch dimmable LED downlight has a simple to use switch connected to the junction box that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •BRIGHT- Enjoy more lighting than your typical ceiling light with canless 4 inch LED recessed lights that produce 950 lumens of bright, crisp light similar to larger fixtures. With it's low energy usage of 12W, you'll still save on energy costs while providing more light throughout your home. These recessed light fixtures are designed for an easy install into any space. A complete recessed lighting kit ideal for low profile clearance with it's slim design and only needs 2 inches of clearance.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S36rl Quartz Sleeve (S36RL QUARTZ SLEEVE STERILIGHT)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ILC Replacement for Satco S4509 replacement light bulb lamp 2 Pack (S4509 SATCO)
- LUXRITE 4 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable 4-Pack (LR23233-4PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 12-Pack (LR23732-12PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 4-Pack (LR23784-4PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- Luxrite Recessed Lighting Kits