4 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable
Mfr # LR23756-1PK
Zoro # G907581296
Key Features
- Voltage 120120
- Width 1.02
- Length 4.8
- Watts 10
- Height 4.8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23756-1PK
- Zoro # G907581296
- UPC # 688099259228
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.02 |
Length | 4.8 |
Height | 4.8 |
Details
Voltage | 120120 |
Watts | 10 |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Housing Material | Metal |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 27K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each 4 inch dimmable LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED ceiling light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 6-Pack (LR23761-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23794-4PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- Luxrite Recessed Lighting Kits