Shop All Recessed Lighting Kits
Luxrite
4 Inch Square Smart LED Recessed Light RGBW Wifi App and Voice 10.5W 700LM No Hub Required
Mfr # LR22742-1PK
Zoro # G512040355
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10.5 W
- Shape Square
- Housing Material Metal
- Standards Energy Star, ETL Listed
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR22742-1PK
- Zoro # G512040355
- UPC # 698746654863
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Height | 1.14 in |
Length | 5.03 in |
Width | 5.03 in |
Details
Watts | 10.5 W |
Shape | Square |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
CRI | 90 |
Lumens | 700 |
Voltage | 120V |
Application | Indoor/Outdoor Use |
Features | Dimmable, Wet Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Power Source | Hardwired |
Light Type | LED |
Beam Angle | 180 Degrees |
Description
- •RGBW ADJUSTABLE - Immerse yourself in a world of captivating colors with smart recessed lighting that has a stunning range of 16 million colors and tunable white light between 2000K-5000K. Adjust the hue of these RGB lights for a personalized touch when you are watching movies, playing games, hanging out with friends, or just relaxing at home. You can even dim down to your preferred setting when you need to give your eyes a rest. Be in control of your home from anywhere with these smart lights.
- •APP CONTROL - With 2.4GHz WiFi connectivity, everything is at your fingertips. Effortlessly control your lights from anywhere using the SmartLife phone app through android or iphone. Set personalized scenes that match your mood or activities and create timers and schedules to automate your lighting, ensuring convenience and energy efficiency. Make groups to control your lights all together or separately depending on room or preference. No hub is required, simplifying the setup process.
- •VOICE CONTROL - Set up your hue recessed light with Alexa or Google Home for a hands-free experience. When life has you busy and you can't use your phone, you'll be able to use your voice to easily control your lighting at a moment's notice. Tell your device to change colors, adjust brightness, or set a timer and watch as your lights change as needed. Convenience is key to everyday life and you'll be opening that door with these multicolor wafer LED downlights.
- •MUSIC SYNC - Amplify your music's impact and watch as your lights dance in a symphony of sound and light. Whether you're hosting a party or simply enjoying a personal jam session, the synchronized hue slim downlight bring a layer of excitement and emotion to the music. Feel every beat and pulse as the lights intensify the atmosphere and transport you to a new level of musical sensation. Let the magic of light and sound synchronization sweep you away into a world where music truly comes alive.
- •RELIABLE LIGHTING - Enjoy a smart ceiling light that gives you a customizable experience anywhere in your home, whether indoor or outdoor. Each 4 inch led recessed lights color changing fixture is RGBW tunable with 16 million colors and 2000K to 5000K adjustable, app controlled, voice controlled with Alexa and Google Home, dimmable via app, 50,000 hour lifetime, CRI 90, IC rated, Wet Rated, Energy Star and ETL Listed, and comes with a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 12-Pack (LR23761-12PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- Luxrite Recessed Lighting Kits