4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack
Mfr # LR23785-12PK
Zoro # G407581383
Key Features
- Voltage 120120
- Standards Energy Star, ETL Listed
- Housing Material Metal
- Watts 11
- Length 5
Product Information
- Brand Luxrite
- MFR # LR23785-12PK
- Zoro # G407581383
- UPC # 688099260880
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5 |
Width | 3.25 |
Height | 5 |
Details
Voltage | 120120 |
Standards | Energy Star, ETL Listed |
Housing Material | Metal |
Watts | 11 |
CRI | 90 |
Description
Luxrite Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight design, each LED can light is easy to handle and install into your 4 inch can housings. Just using the E26 adapter to screw in your lights and push the fixture into the housing with the metal tabs for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what square recessed lighting color temperature you are looking for in your home? Each 4 inch dimmable LED downlight has a simple to use switch on the back that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home ceiling can lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL- Each LED retrofit kit is designed for a quick install into any indoor/outdoor 4" can housing. A complete LED recessed light with a screw in E26 base adapter and metal tabs for a flush to ceiling finish. Lower your electricity usage by 81% when you replace your 60 watt incandescent light bulbs with 11 watt LED recessed trim lights. Immediately cut down the cost of your recessed lighting by making the investment into energy saving LED flood lights.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable (LR23959-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- DALS Facet 6 Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light, Black (RGM6-CC-BK)
- Luxrite Recessed Lighting Kits