4 Inch Single Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 800LM Black
Mfr # LR32181-1PK
Zoro # G007581509
Key Features
- Width 3.25
- Height 4.38
- CRI 80
- Length 4.38
- Standards Energy Star, ETL Listed
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR32181-1PK
- Zoro # G007581509
- UPC # 697333246207
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.25 |
Height | 4.38 |
Length | 4.38 |
Details
CRI | 80 |
Standards | Energy Star, ETL Listed |
Watts | 12 |
Voltage | 120 |
Housing Material | Metal |
Description
Luxrite Single Head Adjustable LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring a all-in-one design, is quick and easy to install, and has 5 color options that you can switch between during installation to find the perfect color for your space. Choose between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The adjustable center "eyeball" allows for a 15° tilt and can rotate 360° so you can light your home whichever way you need. With the square trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these ceiling lights allow for a quick change to energy efficient lighting. Every gimbal LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Comes wet rated and energy star rated for reliability, IC and ETL rated for your safety, and has a 40° beam angle for ideal accent lighting. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •5 COLOR OPTIONS - Not sure what color temperature you are looking for in your home recessed ceiling lights? Each 4" black LED recessed light has a simple to use switch connected to the back of the fixture that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your recess lights will be adjustable through 5 colors until you find the perfect light to select for your space.
- •DIRECTIONAL LIGHTING - A canless LED recessed light with a 360° rotatable "eyeball" and 15° tilt which allows you to change your light direction any time you want for more control of your lighting. Installation is also easy with this j box LED light design which does not require a recessed can. Each fixture include a junction box for simple wiring, a plug and twist connection from jbox to light, and spring loaded clips for a flush to ceiling finish.
- •DIMMABLE - Control the brightness of your square recessed lighting fixture with a smooth dimming feature that can be reduced from 100% to 10% lighting output when used with a modern dimmer. Be in control of your downlights that will dim down to your preferred setting without flickering or issues. With a wet location and IC insulation safe rating, these swivel lights are ideal for new and old construction, remodel, soffit, sloped ceilings, accent lighting, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite Mh400/c/u/mog Ed37 replacement light bulb lamp (MH400/C/U/MOG ED37 PLUSRITE)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL40-P, 40" (60-5420)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable 4-Pack (LR23233-4PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack (LR23043-16PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 4-Pack (LR23761-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- ILC Replacement For NUVO LIGHTING, S29063 (S29063)
- Luxrite Recessed Lighting Kits