4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack
Mfr # LR24950 LR24956-4PK
Zoro # G707581366
Key Features
- Voltage 120
- Housing Material Metal
- Watts 15
- Width 3.25
- Height 4.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24950 LR24956-4PK
- Zoro # G707581366
- UPC # 697333249376
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.25 |
Height | 4.5 |
Length | 4.5 |
Details
Voltage | 120 |
Housing Material | Metal |
Watts | 15 |
CRI | 80 |
Standards | ETL Listed |
Description
Luxrite 4 Inch LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring a all-in-one design that is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space. Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The include interchangeable trim features a twist lock application that is simple to use and allows for you to change the trim style in the future, if you wish. Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy and works as the perfect accent lights with it's 40° beam angle. Every LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering zero delay and zero worries.
- •5 COLOR OPTIONS - Not sure what ceiling light color temperature you are looking for in your home? Each 4 inch LED recessed lights have a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recess lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL - Get these recessed spot lights set up in just a few simple steps since everything you need is in one complete kit! Cut a 3.75" hole into your desired location, fit the interchangeable trim to the fixture with it's twist lock feature, connect the wiring in the included junction box, then fit the fixture into the space with the spring loaded clips for a flush to ceiling finish.
- •DIMMABLE - Adjust the brightness of each retrofit LED recessed lighting fixture with the ability to dim from 100-10% lighting output. Set your accent lighting according to your mood and take delight in a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats1-805 Quartz Sleeve (ATS1-805 QUARTZ SLEEVE AQUA TREATMENT SERVICE)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- ILC Replacement for Wagner 1255h11 replacement light bulb lamp (1255H11 WAGNER)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- Luxrite Recessed Lighting Kits