4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack
Mfr # LR23265-4PK
Zoro # G007581349
Key Features
- Height 4.8
- Watts 15
- Voltage 120120
- CRI 90
- Housing Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23265-4PK
- Zoro # G007581349
- UPC # 688099260859
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 4.8 |
Width | 3 |
Length | 4.8 |
Details
Watts | 15 |
Voltage | 120120 |
CRI | 90 |
Housing Material | Metal |
Standards | ETL Listed |
Description
Luxrite Recessed LED Lighting with 3 Selectable Colors - Not sure what color you want your retrofit lights to be? We have a simple solution with our 3 color temperature selectable downlight that give you the choice of switching between 3 kelvins during installation. Each recessed fixture has an attached switch on the inside of each transformer that lets you go from 3000K Soft White, to 4000K Cool White, or 5000K Bright White with 1 quick adjustment. A complete retrofit lighting kit that works in any space and installs quickly. Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package. With the regressed baffle trim, each fixture reduces glare and offers uniform, focused light distribution. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 5%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •3 COLOR OPTIONS - Not sure what ceiling light color temperature you are looking for in your home? Each 4 inch LED recessed lights has a simple to use switch connected that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your home LED retrofit downlight will be adjustable through 3 color temperatures with a CRI 90 rating until you find the perfect light to select for your space.
- •CANLESS DESIGN - Built with an easy to handle and light design that only needs 3 inches of clearance space to fit into narrow ceilings. Each recessed light fixture is the perfect solution that comes with a j box and quick connectors for easy wiring, spring loaded clips for a flush to ceiling finish, and does not require any can housing. With it's 36° beam angle, these are best for accent lighting through your home.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 5% lighting. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location and IC insulation safe rating, these recessed ceiling lights are ideal for new and old construction, remodel, soffit, eave, shower, and any indoor or outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 7", SM, ETL/ES, 12W, 4K (ASD-MNPR-7D1240-W)
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 16-Pack (LR23790-16PK)
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- Luxrite Recessed Lighting Kits