Shop All Recessed Lighting Kits
Luxrite
4 Inch Gimbal LED Recessed Downlights 5CCT 2700K-5000K 12W 950LM Dimmable Wet Rated IC Rated, 4PK
Mfr # LR23742-4PK
Zoro # G012040237
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Shape Round
- Watts 12 W
- Length 5.04 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23742-4PK
- Zoro # G012040237
- UPC # 698746651510
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 1.5 in |
Length | 5.04 in |
Height | 5.04 in |
Details
Shape | Round |
Watts | 12 W |
Voltage | 120V |
Housing Material | Metal |
Lumens | 950 |
Light Type | LED |
Features | Dimmable, Wet Rated, IC Rated |
Application | Indoor/Outdoor Use |
For Use With | Recessed Lighting, Ceiling Lighting |
Description
- •5 COLOR OPTIONS - Picking the perfect color light for your space has never been easier. Each 4" recessed LED gimbal light has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Just adjust your lights during installation between the 5 cct tunable colors until you have the right color temperature light for you space. You can also adjust it later if you ever want to try something different.
- •DIRECTIONAL & AIRTIGHT - These gimbal retrofit ceiling lights are IC rated which makes them suitable for insulation contact and safe to use in your home, especially with it's foam gasket which provides sealing protection. It's canless design makes it convenient for easy installation and low profile, narrow ceilings. The eyeball of the light can be tilted with 30° of range so you can choose where you want to provide the 120° beam angle light in your room.
- •DIMMABLE - Use these lights with a dimmer to adjust the brightness of each 4 inch gimbal LED recessed light with the ability to dim from 100-10% lighting output. Set your 4in directional ceiling light according to your mood and take delight in a pleasant atmosphere every time. Introduce quality flood lighting with it's high output light which is ideal for angled ceilings, bedroom, kitchen, bathroom, office, soffit, art lighting, or even outdoors since each light is wet rated.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting needing a replacement for up to 45 years, based on 3 hrs/day use. Each recessed light fixtures lasts longer than traditional incandescent flood light bulbs and is LED integrated so you'll never have to worry about changing bulbs.
- •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with 4 inch directional lights that provides quality home indoor and outdoor lighting with no can needed. These LED downlights feature a adjustable center lens that can tilt in your choice of direction, come ETL listed for your safety, Energy Star rated for efficiency, wet location and air-tight IC insulation contact rated for reliability, has it's own transformer junction box, and backed by a 5 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 (PAR38DM/950CA/2/12)
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23785-12PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable (LR24920-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- Luxrite Recessed Lighting Kits