Shop All Recessed Lighting Kits
Luxrite
4 Inch Gimbal LED Recessed Downlight 5CCT 2700K-5000K 11W 75W Equivalent 1000LM Dimmable ETL
Mfr # LR23225-1PK
Zoro # G612040224
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Standards Energy Star, ETL Listed
- Color Temperature 2700/3000/3500/4000/5000K
- Shape Round
- Width 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23225-1PK
- Zoro # G612040224
- UPC # 607609861577
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.92 in |
Height | 2.24 in |
Length | 4.92 in |
Details
Voltage | 120V |
Standards | Energy Star, ETL Listed |
Color Temperature | 2700/3000/3500/4000/5000K |
Shape | Round |
Lumens | 1000 |
Housing Material | Metal, Plastic |
CRI | 80 |
Watts | 11 W |
Power Source | Hardwired |
Light Type | LED |
Beam Angle | 40 Degrees |
Application | Indoor Use |
Features | Dimmable, Damp Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Description
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Our swivel lights have a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be tunable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIRECTIONAL & AIRTIGHT - These 4" recessed led gimbal ceiling light is IC rated which makes it suitable for insulation contact and safe to use in your home. The eyeball of the downlight can be rotated 360° and tilted with 30° of range so you can choose where you want to provide the 40° beam angle spot light in your room. Ideal as a spotlight ceiling light for art display, kitchen, bedroom, sloped ceilings, bathroom and more.
- •DIMMABLE - Control the brightness of your 4 inch LED recessed lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a damp location and airtight IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceilings, and any indoor and outdoor location.
- •CONTINOUS LIGHT - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. Our recessed directional light is easy to install since they do not require typical can housings and can be applied directly to your ceiling with a 4.25 inch cutout. Each canless LED recessed light is also appropriate for low profile ceilings with it's small design that is less than 2.3 inches in width.
- •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with recessed lights that provides quality home indoor and outdoor lighting. Each rotatable recessed light features a directional center eyeball light, comes ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, Energy Star rated, 40° beam angle, and backed by a 3 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Rechargeable Work Light (SL360GU)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable 12-Pack (LR23751-12PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable (LR24920-1PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable 4-Pack (LR23233-4PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT/6)
- Luxrite Recessed Lighting Kits