Shop All Recessed Lighting Kits
Luxrite
4 Inch Gimbal LED Recessed Downlight 5CCT 2700K-5000K 11W 75W Equivalent 1000LM Dimmable Black
Mfr # LR23226-1PK
Zoro # G212040280
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 2700/3000/3500/4000/5000K
- Width 4.92 in
- Watts 11 W
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23226-1PK
- Zoro # G212040280
- UPC # 698746653729
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.92 in |
Length | 4.92 in |
Height | 2.24 in |
Details
Voltage | 120V |
Color Temperature | 2700/3000/3500/4000/5000K |
Watts | 11 W |
Shape | Round |
CRI | 80 |
Lumens | 1000 |
Housing Material | Metal, Plastic |
Standards | ETL Listed |
Color | Black |
For Use With | Recessed Lighting, Ceiling Lighting |
Application | Indoor Use |
Features | Dimmable, Damp Rated, IC Rated |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 40 Degrees |
Description
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Our swivel lights have a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be tunable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIRECTIONAL & AIRTIGHT - This 4 inch gimbal LED recessed lights is IC rated which makes it suitable for insulation contact and safe to use in your home. The eyeball of the downlight can be rotated 360° and tilted with 30° of range so you can choose where you want to provide the 40° beam angle spot light in your room. Ideal as a spotlight ceiling light for art display, kitchen, bedroom, sloped ceilings, bathroom and more.
- •DIMMABLE - Control the brightness of your 4 inch LED recessed lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a damp location and airtight IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceilings, and any indoor and outdoor location.
- •CONTINOUS LIGHT - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. These gimbal trim lights are easy to install since they do not require typical can housings and can be applied directly to your ceiling with a 4.25 inch cutout. Each canless LED recessed light is also appropriate for low profile ceilings with it's small design that is less than 2.3 inches in width.
- •RELIABLE LIGHTING - Zero flickering light zero delay and zero worries with black recessed lights that provides quality home indoor and outdoor lighting. Each rotatable recessed light features a directional center eyeball light, comes ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, 40° beam angle, and backed by a 3 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIQUA D4 Replacement Lamp (602805)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- ILC Replacement for Osram Sylvania Dulux L36w/830 replacement light bulb lamp (DULUX L36W/830 OSRAM SYLVANIA)
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 16-Pack (LR23790-16PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23794-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- LUXRITE Double Head Adjustable LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1400LM Dimmable Black (LR32184-1PK)
- Luxrite Recessed Lighting Kits