4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable
Mfr # LR23233-1PK
Zoro # G807581303
Key Features
- Width 3.93
- Watts 8
- Height 5.04
- Standards Energy Star, ETL Listed
- Voltage 120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23233-1PK
- Zoro # G807581303
- UPC # 697333247945
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.93 |
Height | 5.04 |
Length | 5.04 |
Details
Watts | 8 |
Standards | Energy Star, ETL Listed |
Voltage | 120 |
CRI | 90 |
Housing Material | Metal |
Description
Luxrite Gimbal LED Recessed Lighting - A retrofit lighting kit that is easy to install into your existing can housing and has 5 color options that you can switch between during installation to find the perfect color for your space. Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. The adjustable center "eyeball" allows for a 30° tilt in either direction and can rotate 358°, so you can choose how you want to use your light. With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •5 COLOR OPTIONS - Not sure what color temperature to choose for your home recessed ceiling lights? Each LED can light has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed lights will be adjustable through 5 color temperatures until you find the one that perfectly suits your space.
- •DIRECTIONAL LIGHTING - Rotate the "eye ball" of these recess lights up to 358° and tilt them 30° to either side to have a truly customizable experience on how you want your lights to brighten your room. Easy to install into your existing 4" can housing and provides a uniformly distributed light with a 90° beam angle for quality ceiling flood lighting. The ideal choice for open spaces such as bedroom, living room, kitchen, bathroom, den, office, or even outdoors since each light is wet rated.
- •DIMMABLE - Use these lights with a dimmer to adjust the brightness of each 4 inch gimbal LED recessed light with the ability to dim from 100-10% lighting output. Set your swivel LED can lights according to your mood and take delight in a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- Luxrite Recessed Lighting Kits