4 Inch Commercial LED Recessed Downlights 3 CCT Selectable 9/12/15W 810/1080/1350LM Dimmable 6-Pack
Mfr # LR23948-6PK
Zoro # G307581414
Key Features
- Width 3.44
- Housing Material Metal
- Watts 9/12/2015
- Length 5.05
- Voltage 120-277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23948-6PK
- Zoro # G307581414
- UPC # 697333247877
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.44 |
Length | 5.05 |
Height | 5.05 |
Details
Housing Material | Metal |
Watts | 9/12/2015 |
Voltage | 120-277 |
Standards | Energy Star, UL Listed |
CRI | 80 |
Description
Luxrite Commercial Recessed Lighting with 3 CCT Color and 3 Wattage Selectable - Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 4000K Cool White, and 5000K Bright White. Adjust your light color during installation until you have just the right light for your space. An ideal commercial space downlight that offers the highest amount of lumens for the size, when compared to residential ceiling lights. Not sure if you have enough light? These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose. There are 3 choices with every light, 9W which produces 810 lumens, 12W which produces 1080 Lumens, and 15W which gives you 1350 lumens of bright lighting. Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right. Take your experience even further when you use these lights with a 0-10V dimmer which allow you to smoothly dim from 100% to 10% light output for a pleasant atmosphere. With it's energy star rating for efficiency, UL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience.
- •3 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your commercial space? Each 4 inch LED recessed lights has a simple to use switch attached which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your LED retrofit kit will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for your recessed light fixtures with the choice of using 9 watts, 12 watts, or 15 watts. As a high lumen option that is brighter than your average 4 inch ceiling light, you can switch between wattages if you need more light throughout your space. Using 9W will offer 810 lumens, 12W offers 1080 lumens, and 15W offers 1350 lumens of bright lighting! Move between wattages with a flick of the switch which is found on the back of the fixture.
- •DIMMABLE - Control the brightness of your 4 inch LED lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a 0-10V dimmer. Adjust your recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a wet location and IC rating, these canless LED recessed light 4 inch are ideal for all commercial spaces, new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- UNITED SCIENTIFIC Miniature Bulb, 1.5V, 0.3A, PK 10 (LMP015-PK/10)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 4 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable (LR23269-1PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- Luxrite Recessed Lighting Kits