Shop All Recessed Lighting Kits
Luxrite
4 Inch Commercial LED Recessed Downlight 4CCT 3000K-5000K 7/9/12W Up to 1000LM Dimmable ETL, 4PK
Mfr # LR23947-4PK
Zoro # G112040373
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 600/800/1000
- Watts 7/9/12 W
- Housing Material Metal
- Standards Energy Star, ETL Listed
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23947-4PK
- Zoro # G112040373
- UPC # 698746652234
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5.5 in |
Height | 3.66 in |
Width | 5.5 in |
Details
Lumens | 600/800/1000 |
Watts | 7/9/12 W |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
CRI | 90 |
Shape | Round |
Voltage | 120-277V |
Color Temperature | 3000/3500/4000/5000K |
Features | Dimmable, Wet Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Application | Indoor/Outdoor Use |
Light Type | LED |
Beam Angle | 90 Degrees |
Power Source | Hardwired |
Description
- •4 COLOR OPTIONS - Built with a tunable 4cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the fixture from 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple recess lights. You can even adjust the color later on with the same switch if you ever change your mind.
- •POWER SELECTABLE - Even more adjustable options for your recessed light fixtures with the choice of using 7 watts, 9 watts, or 12 watts. As a high lumen option that is brighter than your average 4 inch lights, you can switch between wattages if you need more light throughout your space. Using 7W will offer 600 lumens, 9W offers 800 lumens, and 12W offers 1000 lumens of bright lighting! Move between wattages with a flick of the switch which is found on the back of the fixture.
- •DIMMABLE - Control the brightness of your 4" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a 0-10V dimmer. Adjust your recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a wet location and IC rating, these canless led recessed light 4 inch fixtures are ideal for all commercial spaces, new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit lights needing a replacement for years. These ceiling lights are the perfect choice for commercial properties since they output higher amounts of light compared to standard residential downlights. Use in storefront, grocery store, hospital, school, auditorium, mall, office spaces and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with high hat lights that provides quality lighting with a 4 cct color temperature switch and an adjustable 3 wattage switch for brightness control. Each LED downlight kit is quick to install, Energy Star and wet rated for reliability, IC air tight insulation contact safe and ETL listed, 90 degree flood light, CRI 90 rated, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 4-Pack (LR23761-4PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- JESCO LIGHTING LED 4'' Fire Rated Round Shallow Regressed 12W 90CRI Downlight Fixture (RLF-4612FR-SW5-WH)
- Luxrite Recessed Lighting Kits