4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable
Mfr # LR25195-1PK
Zoro # G107581522
Key Features
- Rated Life 50000 Hours
- Features Dimmable, Damp Rated
- Standards DLC Listed, ETL Listed
- Length 47.32
- CRI 80
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25195-1PK
- Zoro # G107581522
- UPC # 697333250563
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 47.32 |
Height | 3.57 |
Width | 3.34 |
Details
Rated Life | 50000 Hours |
Features | Dimmable, Damp Rated |
Standards | DLC Listed, ETL Listed |
CRI | 80 |
Voltage | 120-277 |
Watts | 34/38/45 |
Housing Material | Metal |
Fixture Shape | Linear |
Lighting Technology | LED |
Lumens | 4794/5244/5940 Lumens |
Description
Luxrite Linear LED Shop Lights - Brighten your interior and/or exterior space with a modern shop light which replaces the need for fluorescent tube lighting with it's integrated LED chips and produces even more light. Each linear strip light fixture allows you to choose between 3 different color temperatures for the perfect fit in your home. Whether you are unsure what color works best, you can switch between 3500K natural white, 4000K cool white, and 5000K bright white with a flip of the switch, located in every fixture. Reduce the need to constantly replace light bulbs with our shop light which can give you continuous light for up to 50,000 hours of lifetime, or 45 years based on 3 hrs/day usage. Installation is simple and can be surface mounted onto your ceiling for a flush finish. Enjoy multiple points for wire installation and make use of the included end caps to provide a clean appeal when you decide to not use the end knockouts. You can also dim these shop lights using a 0-10V dimmer and pick how much light output you wish to use at any moment. Built with a damp rating for reliability, UL listed for security, and works with 120-277V installation, making it the ideal choice for your garage, closet, porch, or any indoor and outdoor location.
- •3 COLOR OPTIONS- Not sure which ceiling light color temperature you are looking for in your work space or garage? Each surface mount LED ceiling light has a simple to use switch on the interior of the fixture that can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your space will be adjustable through 3 cct color temperatures until you find the perfect light that works for you.
- •3 WATTAGE OPTION - Even more adjustable options for this 4 FT linear light fixture with the choice of using 34 watts, 38 watts, or 45 watts. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 34W will offer 4794 lumens, 38W will offer 52440 lumens, and 45W will offer 5940 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the fixture.
- •DIMMABLE - With the use of a 0-10V dimmer, you'll be able to control the brightness of your 4 foot LED light fixture with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Take control of your garage lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- AMERTAC Amertac 9783093 24 ft. Decorative Clear Rope Light (9783093)
- BILTEK 16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting (LK-SC-5M)
- Luxrite LED Strip Lights