Shop All Vanity Lights
Luxrite
36 Inch LED Vanity Light Black 5CCT 2700K-5000K 30W 2200LM Dimmable Over Mirror Vanity Light Bar
Mfr # LR32173-1PK
Zoro # G512041260
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3.62 in
- Length 35.98 in
- Width 5 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR32173-1PK
- Zoro # G512041260
- UPC # 607609862451
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.62 in |
Length | 35.98 in |
Width | 5 in |
Details
Color | Black |
Voltage | 120V |
Light Type | LED |
Color Temp. | 2700/3000/3500/4000/5000K |
Fixture Wattage | 30 W |
Standards | ETL Listed |
Housing Material | Metal |
Description/Special Features | Dimmable, Damp Rated |
Application | Indoor Use |
For Use With | Wall Lights |
CRI | 90 |
Power Source | Hardwired |
Beam Angle | 150 Degrees |
Shape | Round |
Brightness | 2200 |
Description
- •5 COLOR OPTIONS - Experience adjustable lighting at it's best with our exceptional black bathroom light fixtures. This remarkable fixture boasts a 5 selectable color option switch, allowing you to tailor your bathroom lighting to perfection. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. With it's CRI 90 rated lighting, create the ideal setting for any occasion and have a truly personalized lighting experience.
- •DESIGN - Enhance your bathroom with our modern vanity light fixture with it's black finish and acrylic lens that adds a touch of elegance to your space. With its clean lines and contemporary appeal, this fixture effortlessly enhances your bathroom's aesthetic. Elevate your decor with our wall light fixtures and enjoy the seamless blend of style and functionality. Dimensions L: 35.98" x H: 5" x W: 3.62" from the wall.
- •DIMMABLE - Our LED vanity light offers convenient control over light output when connected to a dimmer. Easily adjust the brightness to your preference at any time. Whether you prefer a soft, soothing glow or a bright, invigorating radiance, the dimmer function enables you to customize the lighting for any setting. Create the perfect ambiance with your bathroom wall light fixture and take full control over your light brightness.
- •EASY INSTALL - Each black vanity light bar is designed for simple installation and comes with a mounting bracket for easy flush mounting to your existing junction box. Built with an astounding 50,000 hour lifetime and connects directly to your home's 120V hardwiring, ensuring it's always ready when you need it. With it's damp location rating, it's suitable for bathrooms, dressing areas, and vanities. This vanity lighting fixtures transforms any room into a refined and inviting space.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a 36 inch vanity light bar that provide quality indoor lighting with it's modern black design. Every 3FT overhead wall lamp is quick to install, damp location rated for reliability, ETL listed for your safety, CRI 90 rated, is 120V hardwired, has a black finish, 150° beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Fluor Lamphldr Bi-Pin Wh (C20-13351-00W)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- DANTONA Emergency Lighting Battery, Dual-Lite 93050476 (CUSTOM-523)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- LUXRITE 24 Inch Square LED Vanity Light Over Mirror Brushed Nickel 5CCT 2700K-5000K 24W 1500LM Dimmable ETL (LR32176-1PK)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- Luxrite Vanity Lights