Shop All LED Outdoor Lighting
Luxrite
35FT RGBW LED Solar Outdoor String Light Remote Control Color Changing 15 Edison S14 Bulbs IP65
Mfr # LR40039-1PK
Zoro # G812040260
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Height 0.14 in
- Fixture Width 0.47 in
- Housing Color Black
- Application Indoor/Outdoor Use
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40039-1PK
- Zoro # G812040260
- UPC # 607609863090
- Country of Origin Viet Nam
- Category LED Outdoor Lighting
Dimensions
Fixture Height | 0.14 in |
Fixture Width | 0.47 in |
Length | 35 in |
Details
Housing Color | Black |
Application | Indoor/Outdoor Use |
Lamp Type | LED |
Material | Plastic |
Power Source | Solar Powered |
Features | Dimmable, IP65 |
For Use With | Outdoor Lighting, String Lights |
Wattage | 4.5 W |
Description
- •SOLAR - Enjoy these outdoor patio lights featuring a adaptable solar panel that can be positioned in the ground or mounted on a fence or wall. Equipped with a 5 foot cord and adjustable neck to ensure optimal sunlight placement, achieving a peak charge in just 6 hours, providing a wonderful 8-hours of use. The rear of the panel is equipped with a 5V micro USB port for plug-in charging, for indoor use. Control with the remote, or utilize the on/off power switch located on the back of the panel.
- •REMOTE CONTROL - Customize your color-changing outdoor string lights using the included remote that accompanies each strand. Conveniently modify the vibrant lights from a distance. As a backup option, these RGB patio lights can also be controlled using the solar panel mode switch. With a 2-foot spacing between each bulb and a 5.63-inch drop from the cable, these lights are ideal for all occasions, elevating the ambiance of your garden, yard, pergola, gazebo, porch, deck, or patio.
- •MULTICOLOR - Transform your outdoors with RGB string lights, infusing 8 vibrant colors and 8 dynamic modes into your space. Transition from a romantic ambiance to a playful setting, enhancing warm nights with relaxation and festivity in seconds. Complement your decor with the allure of beautiful colored string lights, showcasing 15 hanging sockets and shatterproof S14 LED bulbs. Craft the perfect ambiance with these stunning and versatile solar multicolored string lights.
- •WEATHERPROOF - Experience year-round ambiance with our outdoor string lights, crafted for resilience against changing seasons and harsh weather. Built with an IP65 wet rating, these lights can withstand rain, snow, wind, and high temperatures, providing virtually weatherproof durability. Setting up is a breeze with included hooks at each bulb, allowing you to tailor the slack between bulbs for a personalized touch. These bistro lights bring elegant style to your outdoors and indoors.
- •RELIABLE LIGHTING - These 35 FT hanging solar lights will provide you with a quality lighting experience to your exterior home with it's ability to handle the outdoors. Each strand is remote controlled with 8 colors (red, green, blue, light blue, orange, purple, warm white) and 8 modes (multi, strobe, twinkle, fade, breathe, flash, auto, random), solar powered and rechargeable, dimmable, IP65 wet rated, comes with 17 bulbs total, 15 hanging sockets, and has a 1 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- ILC Replacement for Ushio Mp70/c/u/med/42/ps, Edx17 replacement light bulb lamp (MP70/C/U/MED/42/PS, EDX17 USHIO)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- BELL + HOWELL Bell & Howell 6000790 0.89 watt Stone Brown Solar Powered LED Walkway Light - Pack of 4 (6000790)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- CAMCO PARTY LIGHTS - RETRO TRAVEL TRAILER (42655)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- PURE GARDEN Outdoor Solar Butterfly Lights, 3PK (50-177)
- Luxrite LED Outdoor Lighting