3" Square Ultra Thin LED Recessed Downlight 5 CCT Options 2700K-5000K 8W 540LM Dimmable Black 4-Pack
Mfr # LR23754 LR23855-4PK
Zoro # G107581232
Key Features
- Housing Material Metal
- Watts 8
- Standards Energy Star, ETL Listed
- Voltage 120120
- Width 1.25
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23754 LR23855-4PK
- Zoro # G107581232
- UPC # 697333249062
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.25 |
Length | 3.7 |
Height | 3.7 |
Details
Housing Material | Metal |
Watts | 8 |
Standards | Energy Star, ETL Listed |
Voltage | 120120 |
CRI | 80 |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 27K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what square recessed lighting color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED black recessed lights are the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern black trim cover for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 3" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- ILC Replacement for GE General Electric G.E 21305 replacement light bulb lamp (21305 GE GENERAL ELECTRIC G.E)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (ELSE205LED120/277V)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (14T8/COR/48-850/IF21/G/DIM 10/1)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 12-Pack (LR23732-12PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23794-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- Luxrite Recessed Lighting Kits