3 Light LED Vanity Light 3 CCT Options 3000K-5000K 30W 2400LM Over Mirror Light Brushed Satin Nickel
Mfr # LR32162-1PK
Zoro # G107663365
Key Features
- Height 4
- Length 24.96
- Width 3.62
- Housing Finish Brushed Satin Nickel
- Voltage 120-277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR32162-1PK
- Zoro # G107663365
- UPC # 697333247082
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4 |
Length | 24.96 |
Width | 3.62 |
Details
Housing Finish | Brushed Satin Nickel |
Voltage | 120-277 |
Description/Special Features | Damp/IP40 Rated |
Fixture Wattage | 30 |
Lighting Technology | LED |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
Description
Luxrite LED Vanity Light Fixture - Constructed with you in mind, these vanity wall sconce lamps are the ideal choice for those who know what style of light they want but not sure what color they should be. These lights have a color selectable switch inside the fixture which can be adjusted during installation until you find the right choice for your bathroom. Choose between 3000K soft white, 4000K cool white, or 5000k bright white with a simple adjustment. Built with integrated LED lights, each vanity light fixture is constructed with a modern design in order to not only look appealing but provide years of endless, quality light. Each vanity wall light has a brushed satin nickel finish and comes with a thick frosted acrylic shade to evenly diffuse light throughout the fixture to provide bright and comfortable lighting to your home. With it's damp location rating, it is best used with your bathroom vanity mirror as an above mirror light. You can also use it in your kitchen, living room, kids room, laundry room, or any indoor space in your house. Installation is made simple with the included screws and bracket mount which installs directly to your junction box and can be directly hardwired to 120 or 277V connection. No switches or cords on the light fixture that you need to worry about. This 3-head vanity wall light will last you for years to come with it's 50,000 hours of lifetime and will minimize energy usage since they only require 30 watts of power. No need to use or replace light bulbs for up to 45 years, based on 3 hrs/day usage. You'll enjoy reliable lighting with these LED wall mounted fixtures which are Energy Star rated and ETL listed. Dimensions L: 24.96" x H: 4" x W: 3.62" from the wall.
- •3 COLOR OPTIONS - Not sure what color lights you would like to use in your home or bathroom? Each LED vanity light has a color selectable switch inside the fixture which can be adjusted during installation until you find your preferred choice. Choose between 3000K soft white, 4000K cool white, and 5000K bright white with a simple adjustment.
- •DESIGN - Each three light vanity light is made with high quality brushed satin nickel and a thick frosted acrylic shade for a modern design to use in your home. Works in damp environments, making it the ideal choice as an above mirror light fixture for a bathroom. Dimensions L: 24.96" x H: 4" x W: 3.62" from the wall.
- •EASY INSTALL - Installation is simple with these vanity lighting fixtures which can be set up in a few easy steps! Just screw the mounting bracket to your junction box and wall, wire accordingly, and then install the fixture flush to the bracket at the top and bottom with the included screws. There is no switch or cord on the light, just flip the light switch and enjoy integrated LED lighting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Bsf-ig13-20el Ship (BSF-IG13-20EL SHIP)
- HALO E550Ricat (E550RICAT)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- PELICAN Yellow No Led 161 lm (2010C)
- LUXRITE 24 Inch Square LED Vanity Light Over Mirror Brushed Nickel 5CCT 2700K-5000K 24W 1500LM Dimmable ETL (LR32176-1PK)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (15133-02)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17413-02)
- VAXCEL Lasalle 6L Vanity Bronze (LS-VLD106PZ)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- Luxrite Vanity Lights