Shop All Recessed Lighting Kits
Luxrite
3 Inch Ultra Thin LED Recessed Downlights 5CCT 2700K-5000K 8W 540LM Dimmable IC Rated Brass, 4PK
Mfr # LR23751 LR23857-4PK
Zoro # G312040494
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 80
- Shape Round
- Lumens 540
- Standards Energy Star, ETL Listed
- Width 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23751 LR23857-4PK
- Zoro # G312040494
- UPC # 607609862673
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 1.02 in |
Height | 3.75 in |
Length | 3.75 in |
Details
CRI | 80 |
Shape | Round |
Lumens | 540 |
Standards | Energy Star, ETL Listed |
Voltage | 120V |
Watts | 8 W |
Color Temperature | 2700/3000/3500/4000/5000K |
Housing Material | Metal |
Features | Dimmable, Wet Rated, IC Rated |
Color | Brass |
Application | Indoor/Outdoor Use |
For Use With | Recessed Lighting, Ceiling Lighting |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 180 Degrees |
Description
- •5 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED brass recessed light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern brass trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 3" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedrooms, kitchens, bathrooms, living rooms, garages, basements, accents, patio, porch, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 3" LED lights that provides quality indoor and outdoor lighting with a 5 cct color temperature tunable switch attached. Every 3 inch LED recessed lights kit is quick to install, Energy Star and wet rated for reliability, comes with a brass trim cover, foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 180 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, G6.35, Replacement For Light Bulb / Lamp Esb Socket: (ESB SOCKET)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ILC Replacement for Philips Pl-c 15mm/22w/27 replacement light bulb lamp, 2PK (PL-C 15MM/22W/27 PHILIPS)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 12-Pack (LR23761-12PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- Luxrite Recessed Lighting Kits