3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable
Mfr # LR23730-1PK
Zoro # G707581380
Key Features
- Voltage 120120
- Height 3.62
- CRI 90
- Length 3.62
- Watts 6
Product Information
- Brand Luxrite
- MFR # LR23730-1PK
- Zoro # G707581380
- UPC # 697333249598
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3.62 |
Length | 3.62 |
Width | 1.38 |
Details
Voltage | 120120 |
CRI | 90 |
Watts | 6 |
Housing Material | Metal |
Standards | Energy Star, UL Listed |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed lights color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Control the brightness of your 3 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your 3" recess lights that will dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceilings, and any indoor and outdoor location.
- •SLIM CANLESS DESIGN - Built with an easy to handle and lightweight design that only needs 2 inches of clearance space to fit into narrow ceilings. Each retrofit LED recessed lighting kit is the perfect solution that comes with a junction box for easy wiring, spring loaded clips and baffle trim for a flush to ceiling finish, and does not require any can housing. With it's CRI 90 rating, these will also provide better color clarity to your surroundings for a more vibrant feel to your space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- HALO Drop White Lens, 6162 (6162WH)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11812)
- Luxrite Recessed Lighting Kits