Shop All Recessed Lighting Kits
Luxrite
3 Inch Square LED Recessed Downlight 5CCT 2700K-5000K 8W 540LM Dimmable Wet Rated ETL Baffle, 12PK
Mfr # LR23738-12PK
Zoro # G312040470
product price: $247.99
/pk 12, $20.67/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.35 in
- Shape Square
- Watts 8 W
- Voltage 120V
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23738-12PK
- Zoro # G312040470
- UPC # 698746650674
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 1.35 in |
Height | 3.77 in |
Length | 3.77 in |
Details
Shape | Square |
Watts | 8 W |
Voltage | 120V |
CRI | 80 |
Housing Material | Metal |
Lumens | 540 |
Standards | Energy Star, ETL Listed |
Application | Indoor/Outdoor Use |
Features | Dimmable, Wet Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Power Source | Hardwired |
Beam Angle | 110 Degrees |
Light Type | LED |
Description
- •5 COLOR OPTIONS - Not sure what recessed lights color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Control the brightness of your 3 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your 3" recess lights that will dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceiling, and any indoor and outdoor location.
- •BRIGHT- Enjoy more lighting than your typical ceiling light with canless recessed lighting 3 inch that produce 540 lumens of bright, crisp light similar to larger fixtures. With it's low energy usage of 8W, you'll still save on energy costs while providing more light throughout your home. These recessed light fixtures are designed for an easy install into any space. A complete recessed lighting kit ideal for low profile clearance with it's slim design and only needs 2 inches of clearance.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, and more. Cutout size is a square 3.24 inches.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 3 inch recessed LED lights that provides quality indoor and outdoor lighting with a 5cct color temperature tunable switch attached to each fixture. Every LED slim recessed light is quick to install, Energy Star and wet location rated for reliability, comes with a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 110 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- SUNLITE Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K (88176-SU)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 4-Pack (LR23732-4PK)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable (LR23959-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable 6-Pack (LR23751-6PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- Luxrite Recessed Lighting Kits