Shop All Recessed Lighting Kits
Luxrite
3 Inch LED Recessed Lights 5CCT 2700K-5000K 15W 1000LM Dimmable IC Rated Interchangeable Trim, 4PK
Mfr # LR25100 LR25102-4PK
Zoro # G312040234
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Height 4.4 in
- Watts 15 W
- Shape Round
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25100 LR25102-4PK
- Zoro # G312040234
- UPC # 607609861973
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 4.4 in |
Width | 4.33 in |
Length | 4.33 in |
Details
CRI | 90 |
Watts | 15 W |
Shape | Round |
Housing Material | Metal |
Voltage | 120V |
Standards | Energy Star, ETL Listed |
Color Temperature | 2700/3000/3500/4000/5000K |
Lumens | 1000 |
Beam Angle | 38 Degrees |
Light Type | LED |
For Use With | Recessed Lighting, Ceiling Lighting |
Features | Dimmable, Wet Rated, IC Rated |
Power Source | Hardwired |
Application | Indoor/Outdoor Use |
Description
- •COLOR TUNABLE - Select from a range of 5 color temperatures with a simple to use switch attached to each junction box. You can pick between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white during installation. See in real time which color light fits your space without the hassle of trying multiple standard ceiling downlight fixtures that only offer a single color selection.
- •DIMMABLE - Connect to a dimmer switch to smoothly adjust your recessed lighting throughout the day. Enjoy bright lighting in the morning and then turn it down to a gentle glow late at night. Set them according to your mood and conserve energy even further with it's LED integrated design that doesn't need separate light bulbs and uses only 15 watts of power. No delay and no flickering, so you get smooth lighting that you can rely on.
- •EASY INSTALL - Convenient design that has everything you need in 3 inch recessed LED lights so you can set them up in just a few steps without can housings. Just cut the necessary 3.55 inch hole, connect the wires to the driver box, place the box and fixture into the ceiling and get a secure, flush to ceiling finish with the spring clips. These recessed light fixtures also have an interchangeable trim design so you can swap them with other compatible styles if you ever want a simple change.
- •IC AIRTIGHT - Built with a safe design that makes them compatible for insulation contact and is air tight to be thermally protected. Feel comfort knowing your lights can be used in any location with insulation and even outdoors with it's wet location rating. These can handle the damp environments such as soffits and showers, or use in standard areas like a living room, bedroom, office, art display, hallway, garage, and any residential or commercial space needed.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 3 inch LED lights that provide quality indoor and outdoor home lighting. These retrofit canless recess lights feature a 5 cct tunable white switch, interchangeable trim, Energy Star rated for efficiency, comes ETL listed for your safety, wet location and air-tight IC rated for insulation contact and reliability, has a 38° beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- LUMAPRO Black No Led General Purpose Handheld Flashlight, 190 lm (49XX95)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable (LR23756-1PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- Luxrite Recessed Lighting Kits