Shop All Recessed Lighting Kits
Luxrite
3 Inch Gimbal LED Recessed Downlights 5CCT 2700K-5000K 8W 600LM Dimmable Damp Rated Black, 6PK
Mfr # LR23221-6PK
Zoro # G612040354
product price: $221.99
/pk 6, $37.00/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.35 in
- Shape Round
- Voltage 120V
- Standards Energy Star, ETL Listed
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23221-6PK
- Zoro # G612040354
- UPC # 698746651701
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 3.35 in |
Height | 3.35 in |
Width | 1.81 in |
Details
Shape | Round |
Voltage | 120V |
Standards | Energy Star, ETL Listed |
Housing Material | Metal |
Watts | 8 W |
Lumens | 600 |
Color Temperature | 2700/3000/3500/4000/5000K |
For Use With | Recessed Lighting, Ceiling Lighting |
Application | Indoor Use |
Features | Dimmable, Damp Rated, IC Rated |
Power Source | Hardwired |
Beam Angle | 40 Degrees |
Light Type | LED |
Description
- •5 COLOR OPTIONS - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the junction box to switch from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K daylight white. See in real time which is best for you without the hassle of trying multiple light fixtures. You can even adjust the color later on with the same switch if you ever change your mind.
- •DIRECTIONAL LIGHT - An LED retrofit spotlight fixture that has an adjustable lens which can rotate 360 degrees and tilt 30 degrees to your desired location. Focus your light to your home or office artwork, displays, or in a preferred direction if you have sloped ceilings. These 3 inch recessed LED lights offer perfect accent lighting with an airtight insulation contact safe design and damp location rating for interior or exterior use.
- •DIMMABLE - When used with a dimmer you can further control your 3" recess lights by smoothly dimming from 100% to 10% at any time. Whether it is morning or night you will want to set your lights to your ideal setting so you can have a comfortable level of light when needed. Use in your kitchen, bedroom, living room, den, basement, bathroom, new or old construction, remodel, or any space that requires a gimbal retrofit light.
- •CONTINUOUS LIGHTING - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. These LED downlights are also easy to install since they do not require typical can housing and can be applied directly to your ceiling with a 2.75 inch cutout. Each canless recessed light fixtures is also appropriate for low profile ceilings with it's small design that is less than 2 inches in width.
- •RELIABLE - Zero flickering light, zero delay, and zero worries with 3 inch recessed lighting that provide quality home indoor and outdoor lighting. Each recessed directional lighting kit features an adjustable eyeball lens, comes Energy Star & ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, has a 40 degree beam angle, and backed by a 5 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable (LR23756-1PK)
- HALO Dwnlt Ind Rcsd 3000K Led 4In (LT460WH6930R)
- Luxrite Recessed Lighting Kits