Shop All Recessed Lighting Kits
Luxrite
3 Inch Gimbal LED Recessed Downlights 5CCT 2700K-5000K 8W 600LM Dimmable Damp Rated Black, 4PK
Mfr # LR23221-4PK
Zoro # G812040543
product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Energy Star, ETL Listed
- Width 1.81 in
- Color Temperature 2700/3000/3500/4000/5000K
- Height 3.35 in
- Length 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23221-4PK
- Zoro # G812040543
- UPC # 698746651695
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.81 in |
Height | 3.35 in |
Length | 3.35 in |
Details
Standards | Energy Star, ETL Listed |
Color Temperature | 2700/3000/3500/4000/5000K |
Lumens | 600 |
Housing Material | Metal |
Voltage | 120V |
Watts | 8 W |
Shape | Round |
For Use With | Recessed Lighting, Ceiling Lighting |
Features | Dimmable, Damp Rated, IC Rated |
Application | Indoor Use |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 40 Degrees |
Description
- •5 COLOR OPTIONS - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the junction box to switch from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K daylight white. See in real time which is best for you without the hassle of trying multiple light fixtures. You can even adjust the color later on with the same switch if you ever change your mind.
- •DIRECTIONAL LIGHT - An LED retrofit spotlight fixture that has an adjustable lens which can rotate 360 degrees and tilt 30 degrees to your desired location. Focus your light to your home or office artwork, displays, or in a preferred direction if you have sloped ceilings. These 3 inch recessed LED lights offer perfect accent lighting with an airtight insulation contact safe design and damp location rating for interior or exterior use.
- •DIMMABLE - When used with a dimmer you can further control your 3" recess lights by smoothly dimming from 100% to 10% at any time. Whether it is morning or night you will want to set your lights to your ideal setting so you can have a comfortable level of light when needed. Use in your kitchen, bedroom, living room, den, basement, bathroom, new or old construction, remodel, or any space that requires a gimbal retrofit light.
- •CONTINUOUS LIGHTING - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. These LED downlights are also easy to install since they do not require typical can housing and can be applied directly to your ceiling with a 2.75 inch cutout. Each canless recessed light fixtures is also appropriate for low profile ceilings with it's small design that is less than 2 inches in width.
- •RELIABLE - Zero flickering light, zero delay, and zero worries with 3 inch recessed lighting that provide quality home indoor and outdoor lighting. Each recessed directional lighting kit features an adjustable eyeball lens, comes Energy Star & ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, has a 40 degree beam angle, and backed by a 5 year warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar H15sl/yellow Coil-twist-spiral replacement light bulb lamp (H15SL/YELLOW COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Bulbworks Bw.6s6.dc-120v replacement light bulb lamp, 10PK (BW.6S6.DC-120V BULBWORKS)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- ILC Replacement For SATCO S12401 (S12401)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10.5W 750LM Dimmable 4-Pack (LR23731-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- Luxrite Recessed Lighting Kits