3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable
Mfr # LR23268-1PK
Zoro # G507581405
Key Features
- Standards Energy Star, ETL Listed
- Width 2.5
- Watts 8
- Height 4.3
- Length 4.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23268-1PK
- Zoro # G507581405
- UPC # 697333247419
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 2.5 |
Height | 4.3 |
Length | 4.3 |
Details
Standards | Energy Star, ETL Listed |
Watts | 8 |
Voltage | 120120 |
Housing Material | Metal |
CRI | 80 |
Description
Luxrite Gimbal LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring a all-in-one design is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space. Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The adjustable center "eyeball" allows for a 30° tilt and can rotate 360° so you can choose how you want to use your light. With the smooth trim design each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere every time. Built with an astounding 50000 hour lifetime so you won't have to think about replacing your light for the next 45 years based on 3 hrs/day usage. Get high quality home lighting with zero flickering zero delay and zero worries.
- •5 COLOR OPTIONS - Not sure what ceiling light color temperature you are looking for in your home? Each 3 inch LED recessed light has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recess lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SWIVEL LIGHTING - With a 360° rotatable "eye ball" and 30° tilt you can adjust your recessed lighting to light up your space in any way you want. Installation is also easy with this canless LED recessed light design which has everything you need right in the box. Includes j box for simple wiring, a plug and twist connection to the retrofit light, and spring-loaded clips for a flush to ceiling finish. Perfect for shallow and low profile spaces that require no can housing.
- •DIMMABLE - Adjust the brightness of each directional ceiling light with the ability to dim from 100-10% lighting output. Set your accent lighting according to your mood and take delight in a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Worklight, 480 lm, Push Button (SLA14.4-18 LED bare)
- ILC Replacement for Stryker 0682-000-170 Bulb Only replacement light bulb lamp (0682-000-170 BULB ONLY STRYKER)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 4-Pack (LR23784-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable (LR23761-1PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- Luxrite Recessed Lighting Kits