Shop All LED Retrofit Kits
Luxrite
3-4 Inch LED Flush Mount & Recessed Light 5CCT 650LM Dimmable J-Box or 4 Recessed Can Bronze, 6PK
Mfr # LR24980 LR24982-6PK
Zoro # G812040420
product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Recessed Lighting, Ceiling Lighting
- Lumens 650
- Length 5 in
- Voltage 120V
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24980 LR24982-6PK
- Zoro # G812040420
- UPC # 607609861720
- Country of Origin Cambodia
- Category LED Retrofit Kits
Dimensions
Length | 5 in |
Width | 5 in |
Height | 1.25 in |
Details
For Use With | Recessed Lighting, Ceiling Lighting |
Lumens | 650 |
Voltage | 120V |
Color Temperature | 2700/3000/3500/4000/5000K |
CRI | 90 |
Standards | Energy Star, UL Listed |
Fixture Wattage | 7.5 W |
Bulb Primary Application | Indoor/Outdoor Use |
Bulb Power Source | Hardwired/E26 |
Bulb Shape | Round |
Housing Material | Metal |
Bulb Beam Angle | 115° |
Housing Color | Bronze |
Features | Dimmable, Wet Rated |
Light Type | LED |
Description
- •COLOR TUNABLE - Enjoy a surface mount can light that brings you selectable white lighting with a choice of 5 different color settings. With the attached 5 CCT adjustable switch, effortlessly switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Tailor the perfect ambiance and customize the light tone to match your unique style. Perfect for any space, whether it's your bedroom, living room, closet, bathroom, apartment, office, and more.
- •MAGNETIC TRIM - Experience the simplicity of our recessed LED can lights with their magnetic trim connection, ensuring an effortless installation process. Seamlessly swap trim colors whenever you desire. Use the included screws for a j box mounted LED light or opt for the butterfly clips to fit the fixture into your 4" can. Just place the trim onto the fixture and watch it snap into position, delivering a flawless and clean finish.
- •DIMMABLE - Enhance your space with a flush mount LED downlight that not only adds a modern touch but also offers convenient dimming functionality. When connected to a dimmer, easily adjust the brightness to your preferred setting, creating the perfect ambiance for any occasion. With a wet location rating, you'll be able to use these in exterior locations like your porch, covered deck, shed, and even indoors as a overhead shower light.
- •CONTINUOUS LIGHT - Each ceiling light fixture is built to last, with a lifespan of 50,000 hours. That means you won't need a replacement for years, which means more time enjoying your lights without worry. These integrated LED lights outlast traditional retrofit LED recessed lighting and offer exceptional CRI 90 color quality for better visibility in your home. With their versatile design, they work well in mounted 2.75 inch and 3.5 inch junction box installs or with your current 4 inch housing.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4 inch LED recessed lights that provides quality indoor and outdoor lighting with a 5 cct color adjustable switch for temperature selectable recessed lighting and magnetic trim for easy trim changes. Every light has 2 install options, is Energy Star and wet rated for reliability, UL listed for safety, has a slim round bronze trim, 115 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- ESL VISION LED MUR Retrofit Series, 45 Watt, 5389 L (ESL-MUR-45W-340-HV)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- STRAITS LED, 2 ft., T8BC Tubes, 15W, 5000K, Clear, G13 (11052488)
- ILC Replacement For SATCO S11821 (S11821)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- Luxrite LED Retrofit Kits