2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable
Mfr # LR24020-1PK
Zoro # G707581427
Key Features
- Fixture Shape Rectangle
- Lighting Technology LED
- Width 1.09
- Length 47.75
- Standards UL Listed, DLC Listed
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24020-1PK
- Zoro # G707581427
- UPC # 697333249031
- Country of Origin China
- Category LED Luminaires
Dimensions
Width | 1.09 |
Length | 47.75 |
Height | 23.75 |
Details
Fixture Shape | Rectangle |
Lighting Technology | LED |
Standards | UL Listed, DLC Listed |
Lumens | 5000 Lumens |
Voltage | 120-277 |
Watts | 50 |
Rated Life | 50000 Hours |
Material | Metal |
CRI | 80 |
Description
Luxrite Surface Mount LED Panel Lights - Don't have a drop ceiling? There is no need for one with these flat panel lights that come with a surface mounting bracket which install directly to your standard ceiling and provide a flush finish. Other panel lights require a surface mounting kit separately purchased and will also come off the ceiling lower than you would prefer. Our 2x4 light fixture is the ideal choice for low profile lighting with only a thickness of 1.1 inches so they are more appealing to the eye. Enjoy the best of an adjustable light fixture with these Luxrite 2x4 LED light panels which can switch between 3 different colors which are 3000K soft white, 4000K cool white, and 5000K bright white. You'll be able to choose the right color for your space with only a flip of the switch. The switch can be found on the back of the fixture and can be adjusted during installation. The lighting design of these flush mount lights provide the benefit of a soft and uniform light distribution for even lighting through your space. Every light fixture can also be used with a 0-10V dimmer to smoothly move from 100% to 10% light output for a pleasant atmosphere at any time. Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and UL Certified, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
- •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 2x4 LED flat panel light has a simple to use switch on the back of the fixture which can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your LED panel lights will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •SURFACE MOUNT - Installation has never been simpler since these do not require a drop ceiling. Each 2x4 LED light fixture is equipped with a surface mounting plate which is used to hold your light flush to the ceiling. No need to purchase a surface mounting kit separately like other light panels. Just follow the included instructions to have a modern low profile ceiling light in your home, office, store, shop, basement, kitchen, or any space requiring quality ceiling lighting.
- •DIMMABLE - Connect these 4ft LED light fixtures to a 0-10V dimmer to allow for smooth dimming from 100 to 10% lighting output. Each flat panel LED light outputs 5000 lumens of crisp, quality lighting but you'll be in full control to dim down to your preferred setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5893-8)
- ILC Replacement for Philips 75a/rh/tf replacement light bulb lamp (75A/RH/TF PHILIPS)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- ILC Replacement For EIKO, SLM2238C5840UDA (SLM22-38/C5/840-U-D-A)
- FEIT ELECTRIC LED FLT PNL LGT FTR 4""W (74204/CA)
- CREE LED Linear Luminaire, Emergency Backup (LS4-25L-35K-10V-EB14)
- Luxrite LED Luminaires