Shop All LED Luminaires
Luxrite
2x4 FT LED Flat Panel Lights 3CCT 3500K-5000K 30/40/50W Up to 6250LM 0-10V Dimmable IC Rated, 4PK
Mfr # LR24263-4PK
Zoro # G312040432
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3500/4000/5000K
- Length 47.72 in
- CRI 80
- Width 23.74 in
- Max. Fixture Wattage 30/40/50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR24263-4PK
- Zoro # G312040432
- UPC # 698746653842
- Country of Origin Viet Nam
- Category LED Luminaires
Dimensions
Length | 47.72 in |
Width | 23.74 in |
Height | 1.47 in |
Details
Color Temperature | 3500/4000/5000K |
CRI | 80 |
Max. Fixture Wattage | 30/40/50 W |
Fixture Shape | Rectangle |
Voltage | 120-277V |
Material | Metal, Plastic |
Lumens | 3750/5000/6250 |
Application | Indoor Use |
For Use With | Ceiling Lighting |
Features | Dimmable, Damp Rated, IC Rated |
Power Source | Hardwired |
Light Type | LED |
Description
- •COLOR TUNABLE - No longer hassle with switching panel lights to find the right color for your space. Each LED light panel comes with a toggle switch on the driver that has 3 CCT color options to choose from during installation. Just make the simple adjustment to go from 3500K natural white, 4000K cool white, or 5000K bright white. You'll see in real time which kelvin temperature will make the right fit for your office, school, shop, business, restaurant, home, and more.
- •ADJUSTABLE BRIGHTNESS - Pick the appropriate amount of light without the use of a dimmer. The driver has an additional toggle switch that can control the brightness of the panel by allowing you to move between 3 wattage choices while installing. Go from 30 watts = 3750 lumens, 40 watts = 5000 lumens, and 50W = 6250 lumens, until you see how much light you prefer to have. Feel free to add a 0-10 volt dimmer if you decide you want to adjust your lighting at any time.
- •COMMERCIAL GRADE - Built to provide quality lighting with it's sturdier build and backlit lighting for uniform light distribution throughout your space. With it's LED integration, this flat panel LED ceiling light will provide 50,000 hours of continuous light and does not require separate light bulbs to be used, compared to tube light fixtures. Enjoy bright lighting with no yellowing over time, so you can go about your day without worry.
- •MULTI INSTALL - Each 2x4 LED flat panel light is only 1.47 inches thick which means it is a low profile design and can fit your grid drop ceiling without needing additional room. If needed, you can also use these with your surface mounting kits if you have a standard ceiling or make use of the mounting clips with your suspension kit to hang from the ceiling (kits not included).
- •RELIABLE LIGHTING - These 4FT LED panel lights will provide you with a versatile lighting experience with it's 3 color temperature selectable switch and 3 wattage option switch so you'll easily find the right lighting to fit in any commercial or residential setup. Every drop ceiling light allows multi-installation set up, is damp rated for reliability, IC air tight insulation contact safe and ETL Listed, DLC listed, 120V to 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ILC Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- Luxrite LED Luminaires