Shop All LED Luminaires
Luxrite
2x4 FT Flat LED Panel Lights 5CCT 3000K-6500K 30/40/50W Up to 6250LM 0-10V 0-10V Dimmable DLC, 4PK
Mfr # LR24293-4PK
Zoro # G212040501
product price: $357.99
/pk 4, $89.50/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Shape Rectangle
- Lumens 3750/5000/6250
- Length 47.72 in
- Width 23.74 in
- Standards DLC Listed, ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24293-4PK
- Zoro # G212040501
- UPC # 607609862635
- Country of Origin China
- Category LED Luminaires
Dimensions
Length | 47.72 in |
Width | 23.74 in |
Height | 1.47 in |
Details
Fixture Shape | Rectangle |
Lumens | 3750/5000/6250 |
Standards | DLC Listed, ETL Listed |
Color Temperature | 3000/3500/4000/5000/6500K |
Voltage | 120-277V |
CRI | 80 |
Max. Fixture Wattage | 30/40/50 W |
Material | Metal |
Application | Indoor Use |
Features | Dimmable, Damp Rated, IC Rated |
For Use With | Ceiling Lighting |
Beam Angle | 120 Degrees |
Power Source | Hardwired |
Light Type | LED |
Description
- •COLOR TUNABLE - Built with a 5 CCT color tunable switch on each LED light panel that will allow you to see in real time which kelvin temperature fits your space. Make a simple adjustment to go from 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Don't hassle trying a single color 2x4 LED flat panel light to find the ideal ceiling light when you can have multiple options in a single fixture.
- •ADJUSTABLE LUMENS - Adjust the light output without utilizing a dimmer. The driver features an additional toggle switch enabling control over the 2x4 LED panels brightness during installation. Select from three wattage options: 30 watts for 3750 lumens, 40 watts for 5000 lumens, and 50 watts for 6250 lumens to determine your preferred lighting intensity. If you choose to have more control over your lighting, you can add a 0-10V dimmer to further adjust to your specific lighting needs.
- •COMMERCIAL GRADE - Crafted for quality lighting, this flat panel LED ceiling light features a sturdy build and backlit design to ensure even light distribution throughout your space. With integrated LED technology, it delivers 50,000 hours of continuous illumination, eliminating the need for separate light bulbs, unlike traditional tube light fixtures. Experience consistent, bright lighting without the concern of yellowing over time, allowing you to go about your day worry-free.
- •MULTI-INSTALL - The 2x4 LED drop ceiling light fixture has a slim profile, measuring only 1.47 inches in thickness. This low-profile design ensures a seamless fit into your grid drop ceiling. Additionally, if you have a standard ceiling, these fixtures are compatible with surface mounting kits, or you can utilize with a suspension kit to hang them from the ceiling (kits not included). Suitable for offices, schools, shops, businesses, restaurants, homes, and more.
- •RELIABLE LIGHTING - Experience versatile lighting with our 2x4 LED panel lights, featuring a selectable switch for 5 color temperatures and another switch for 3 wattage options. Easily find the perfect lighting for any commercial or residential setting. This 2x4 LED light fixture support multi-installation setups, have a damp rating for reliability, are IC air-tight insulation contact safe, DLC & ETL listed, hardwire capable from 120V to 277V, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Black, 120-277V, With Photocell (65/661)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TR 130V)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- Luxrite LED Luminaires