Shop All LED Luminaires
Luxrite
2x2 FT Prismatic LED Panel Lights 3CCT 4000K-6500K 30/35/40W Up to 5000LM 0-10V Dimmable DLC, 2PK
Mfr # LR24250-2PK
Zoro # G612040613
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 30/35/40 W
- Length 23.74 in
- Fixture Shape Square
- Material Metal
- Width 1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR24250-2PK
- Zoro # G612040613
- UPC # 698746650438
- Country of Origin China
- Category LED Luminaires
Dimensions
Length | 23.74 in |
Width | 1.47 in |
Height | 23.74 in |
Details
Max. Fixture Wattage | 30/35/40 W |
Fixture Shape | Square |
Material | Metal |
CRI | 80 |
Color Temperature | 4000/5000/6500K |
Lumens | 3750/4375/5000 |
Voltage | 100-277V |
Standards | DLC Premium, ETL Listed |
Features | Dimmable, Damp Rated, IC Rated |
Application | Indoor Use |
For Use With | Ceiling Lighting |
Beam Angle | 120 Degrees |
Power Source | Hardwired |
Light Type | LED |
Description
- •3 COLOR OPTIONS - Choosing the right color temperature for your LED panel lights can be a hassle but we have a simple solution. Each light panels fixture comes equipped with a 3 cct adjustable switch on the side of the driver which you can toggle to find just the right color for your space. Tunable from 4000K cool white, 5000K bright white, or 6500K daylight with just a flick of the switch. Ideal for office, shop, school, hospital, basement, or any residential or commercial space.
- •WATTAGE SELECTABLE - Adjust your lighting even further and choose how much light you want each acrylic light panel to produce with a switch that can alter between 3 different wattage settings. You can choose between 30W, 35W, and 40W which will change the maximum output to 3750 lumens, 4375 lumens, and 5000 lumens respectively. Connect these to a 0-10V dimmer and you can reach the best control by dimming from 100% output to as low as 10% for a pleasant atmosphere any time.
- •ANTI-GLARE - Each 2x2 LED panel light comes constructed with a micro-prismatic lens that diffuses and redirects light efficiently. This creates a glare free environment, reducing eye strain and offering visual comfort. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. An ideal replacement to fluorescent ceiling lights that use tube bulbs. Can also be hardwired to either 100V to 277V installations.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each flat panel LED light uses backlit lighting, has a sturdier construction which is harder to bend, and no yellowing over time. You can also use these lights with a surface mounting kit or suspension kit if you require a specific type of installation instead of lay in to a grid. (Kits not included)
- •RELIABLE LIGHTING - Our troffer lights provide you quality indoor and outdoor lighting with the 3cct color temperature tunable switch and 3 wattage selectable switch attached to each fixture. Every slim lay in LED light fixture is damp rated and ETL listed for reliability, DLC Premium, IC air tight insulation contact safe, 100V to 277V hardwire capable, 120 degree beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt (S21378)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- SYLVANIA Vapor Tight 1B, Infrared Remote Control (74541)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- PORTOR 2x2 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-22-3CP)
- Luxrite LED Luminaires