Shop All Vanity Lights
Luxrite
24 Inch LED Vanity Light Brushed Nickel 3CCT 300K-5000K 25W 1750LM Dimmable Over Mirror Light
Mfr # LR32132-1PK
Zoro # G212041249
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 4.27 in
- Length 23.98 in
- Width 4.13 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR32132-1PK
- Zoro # G212041249
- UPC # 607609862475
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.27 in |
Length | 23.98 in |
Width | 4.13 in |
Details
Color | Brushed Nickel |
Voltage | 120V |
Light Type | LED |
Color Temp. | 3000/4000/5000K |
Housing Material | Metal |
Standards | ETL Listed |
Fixture Wattage | 25 W |
Description/Special Features | Dimmable, Damp Rated |
For Use With | Wall Lights |
Application | Indoor Use |
Power Source | Hardwired |
Shape | Rectangle |
Brightness | 1750 |
Beam Angle | 120 Degrees |
CRI | 80 |
Description
- •3 COLOR TUNABLE - Experience adaptable lighting with our brushed nickel bathroom vanity light. This fixture features a switch with three selectable kelvin options, providing you the flexibility to customize your bathroom lighting effortlessly. Pick between 3000K soft white, 4000K cool white, or 5000K bright white to craft the ideal ambiance. Personalize the lighting for any occasion and enjoy a truly tailored experience.
- •DESIGN - Elevate your decor with our modern vanity lights for bathroom, featuring a brushed nickel finish and an acrylic lens that brings a touch of sophistication to your space. With its sleek lines and modern charm, this fixture effortlessly improves the aesthetic of your bathroom. Enjoy our overhead vanity lights which seamlessly combine style with functionality. Dimensions: L: 23.94" x H: 4.13" x W: 4.27" from the wall.
- •DIMMABLE - Take control of your lighting with our bathroom lights over mirror fixtures. When connected to a dimmer, our bathroom vanity light fixtures provide convenient control over light output. Adjust the brightness to suit your preference, whether you prefer a soft, soothing glow or a bright, refreshing radiance. Tailor the lighting for any setting and have full control over your light brightness, transforming your space with ease.
- •EASY INSTALL - Designed for easy installation, each vanity wall light includes a mounting bracket for convenient flush mounting. Boasting an impressive 50,000-hour lifetime, it connects directly to your home's 120V hardwiring, ensuring it's always ready when you need it. With its damp location rating, this fixture is suitable for bathrooms, dressing areas, and vanities. Transform any room into a refined and inviting space with these vanity lighting fixtures.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a 2FT vanity lights that provide quality indoor lighting with it's modern brushed nickel design. Every over mirror wall lamp is quick to install, damp location rated for reliability, ETL listed for your safety, 120V hardwired, has a brushed nickel finish, 120° beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- LUXRITE 24 Inch Square LED Vanity Light Over Mirror Brushed Nickel 5CCT 2700K-5000K 24W 1500LM Dimmable ETL (LR32176-1PK)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- QUOIZEL Serenade Vanity Light (PCSQ8519MBK)
- LIVEX LIGHTING Antique Brass Vanity Sconce, 3 Light (17073-01)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- Luxrite Vanity Lights