2 Inch Square LED Recessed Downlights 8W 600LM 4100K Cool White Dimmable 4-Pack
Mfr # LR23278-4PK
Zoro # G507581528
Key Features
- Width 2.5
- Housing Material Metal
- Length 3.13
- Color Temp. 4100K
- Voltage 120120
Product Information
- Brand Luxrite
- MFR # LR23278-4PK
- Zoro # G507581528
- UPC # 686162844760
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 2.5 |
Length | 3.13 |
Height | 3.13 |
Details
Housing Material | Metal |
Color Temp. | 4100K |
Voltage | 120120 |
CRI | 80 |
Standards | Energy Star, ETL Listed |
Watts | 8 |
Description
Luxrite Recessed LED Lighting - A complete retrofit lighting kit that works in any space and installs quickly. Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package. With the regressed baffle trim, each fixture reduces glare and offers uniform, focused light distribution. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 5%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •REGRESSED TRIM - A square recessed ceiling light that come with a 1" deep baffle trim which helps reduce glare and produce better, focused light distribution.
- •CANLESS DESIGN - Built with an easy to handle and light design that only needs 2.5 inches of clearance space to fit into narrow ceilings. Each recessed lighting fixture is the perfect solution that comes with a j box and quick connectors for easy wiring, spring loaded clips for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 2" LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location and IC insulation safe rating, these recessed LED lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 4-Pack (LR23759-4PK)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable 4-Pack (LR23233-4PK)
- Luxrite Recessed Lighting Kits