Shop All Recessed Lighting Kits
Luxrite
2 Inch LED Recessed Downlights 3CCT 3000K-5000K 8W 600LM Dimmable Damp Rated IC Rated, 4PK
Mfr # LR23275-4PK
Zoro # G012040299
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Shape Round
- Standards ETL Listed
- Color Temperature 3000/4000/5000K
- Watts 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23275-4PK
- Zoro # G012040299
- UPC # 698746652265
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.14 in |
Height | 2.63 in |
Length | 3.14 in |
Details
CRI | 90 |
Shape | Round |
Standards | ETL Listed |
Color Temperature | 3000/4000/5000K |
Watts | 8 W |
Voltage | 100-130V |
Housing Material | Metal |
Lumens | 600 |
Application | Indoor Use |
For Use With | Recessed Lighting, Ceiling Lighting |
Features | Dimmable, Damp Rated, IC Rated |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 36 Degrees |
Description
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the fixture from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple LED recessed lights. You can even adjust the color later on with the same switch if you ever change your mind.
- •DIMMABLE - Control the brightness of your 2 inch recessed LED lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a dimmer. Adjust your recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a damp location and IC rating, these canless led recessed light 2 inch fixtures are ideal for new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •SIMPLE INSTALL - Enjoy a canless design that doesn't require any can housing and can be installed directly to your ceiling. Equipped with everything you need, just make the 2.55 inch cutout, hardwire your lights, pick the color you want, and then push the lights flush to the ceiling with the spring loaded clips. With it's CRI 90 rating you'll provide bright, vivid light to your bedroom, bathroom, living room, kitchen, hallway, closet, office, or any area in your home.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting fixtures needing a replacement for years. These recessed ceiling lights are perfect for shallow ceilings, needing less than 3 inches of clearance, and provide a narrow 36 degree beam angle with 600 lumens of lighting and has a regressed trim style.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with high hat lights that provides quality lighting with a 3 cct color temperature switch. Each LED downlight kit is convenient to install, damp rated for reliability, IC air tight insulation contact safe and ETL listed, 36 degree flood light, CRI 90 rated, 100-130V capable, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- ILB GOLD Bulb, Incandescent A Shape A21, Replacement For Donsbulbs 67A21/Ts-130V, 2PK (67A21/TS-130V)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F24W/T5/830/HO/ECO)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- Luxrite Recessed Lighting Kits