2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 6-Pack
Mfr # LR23236-6PK
Zoro # G507581290
Key Features
- CRI 80
- Voltage 120120
- Standards Energy Star, ETL Listed
- Watts 5
- Housing Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23236-6PK
- Zoro # G507581290
- UPC # 697333247846
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.56 |
Length | 2.5 |
Height | 2.5 |
Details
CRI | 80 |
Voltage | 120120 |
Standards | Energy Star, ETL Listed |
Watts | 5 |
Housing Material | Metal |
Description
Luxrite Gimbal LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring a all-in-one design is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space. Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The adjustable center "eyeball" allows for a 30° tilt and can rotate 360° so you can choose how you want to use your light. With the smooth trim design each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 10%. Set your light according to your mood and enjoy a pleasant atmosphere every time. Built with an astounding 50000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering zero delay and zero worries.
- •5 COLOR OPTIONS - Not sure what recessed spotlight color temperature you are looking for in your home? Each 2 inch recessed lighting LED fixture has a simple to use switch that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recess lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •ADJUSTABLE LIGHTING - With a 360° rotatable "eye ball" and 30° tilt you can adjust your recessed accent lights to light up any direction you want. Installation is also easy with this canless LED recessed light design which has everything you need right in the box. Includes j box for simple wiring, a plug and twist connection to the LED downlight, and spring-loaded clips for a flush to ceiling finish. Perfect for shallow and low profile spaces that require no can housing.
- •DIMMABLE - Control how bright you need your 2" LED recessed light to be by taking advantage of it's dimming capabilities which can go from full brightness down to 10% output with the use of a wall dimmer. Comfortable lighting is only a small adjustment away from letting you enjoy a pleasant atmosphere in your space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Strip, 44-3/4 in Overall L (FSSEZ440L840-UNV-DIM)
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814W)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack (LR23043-16PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23793-4PK)
- Luxrite Recessed Lighting Kits