2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed
Mfr # LR25181-1PK
Zoro # G807581341
Key Features
- Height 2.64
- Standards UL Listed
- Width 2.36
- Watts 20
- CRI 80
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25181-1PK
- Zoro # G807581341
- UPC # 697333250600
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 2.64 |
Width | 2.36 |
Length | 22.2 |
Details
Standards | UL Listed |
Watts | 20 |
CRI | 80 |
Fixture Shape | Linear |
Lumens | 2600 Lumens |
Features | Dimmable, Damp Rated |
Rated Life | 50000 Hours |
Housing Material | Metal |
Voltage | 120-277 |
Lighting Technology | LED |
Description
Luxrite Slim Linear LED Shop Lights - Brighten your interior and/or exterior space with a modern shop light which replaces the need for fluorescent tube lighting with it's integrated LED chips and produces even more light. Each linear strip light fixture allows you to choose between 3 different color temperatures for the perfect fit in your home. Whether you are unsure what color works best, you can switch between 3500K natural white, 4000K cool white, and 5000K bright white with a flip of the switch, located in every fixture. Reduce the need to constantly replace light bulbs with our shop light which can give you continuous light for up to 50,000 hours of lifetime, or 45 years based on 3 hrs/day usage. Installation is simple and can be surface mounted onto your ceiling for a flush finish. Enjoy multiple points for wire installation and make use of the included end caps to provide a clean appeal when you decide to not use the end knockouts. You can also dim these shop lights using a 0-10V dimmer and pick how much light output you wish to use at any moment. Built with a damp rating for reliability, UL listed for security, and works with 120-277V installation, making it the ideal choice for your garage, closet, porch, or any indoor and outdoor location.
- •3 COLOR OPTIONS- Not sure which ceiling light color temperature you are looking for in your workshop or garage? Each 2 FT linear light fixture has a simple to use switch on the interior of the fixture that can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your space will be adjustable through 3 cct color temperatures until you find the perfect light that works for you.
- •BRIGHTEST - Get the most out of your surface mount LED ceiling light with a fixture that produces 2600 lumens of crisp, crystal clear lighting while only using 20 watts of energy. You'll be able to brighten more of your space with integrated LED lighting compared to traditional fluorescent tube lights and also have the modern appeal of the slim design each utility light offers.
- •DIMMABLE - With the use of a 0-10V dimmer, you'll be able to control the brightness of your 2ft LED shop light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Take control of your garage lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Round Integrated LED Recessed Light Kit (85555-SU)
- CELEBRATIONS Incandescent G45 Multicolored 2 ct Replacement Christmas Light Bulbs (G452RDGRA)
- SIGNIFY Linear LED Bulb, 14.5 W, 4 ft L, White (14.5T8/MAS/48-840/MF21/P/DIM 25/1)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421500)
- Luxrite LED Strip Lights