Shop All LED Troffers
Luxrite
1x4 FT Troffer LED Panel Lights 3CCT 3500K-5000K 25/30/35W Up to 3850LM 0-10V Dimmable DLC UL, 2PK
Mfr # LR25709-2PK
Zoro # G412040486
product price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110-277V
- Lumens 2750/3300/3850
- Color Temperature 3500/4000/5000K
- Width 11.77 in
- Max. Fixture Wattage 25/30/35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25709-2PK
- Zoro # G412040486
- UPC # 698746653798
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 11.77 in |
Length | 47.72 in |
Depth | 1.74 in |
Details
Voltage | 110-277V |
Lumens | 2750/3300/3850 |
Color Temperature | 3500/4000/5000K |
Max. Fixture Wattage | 25/30/35 W |
Application | Indoor Use |
Shape | Rectangle |
Housing Material | Metal, Plastic |
Description/Special Features | Dimmable, IP20/Dry Rated |
Power Source | Hardwired |
For Use With | Ceiling Lighting |
CRI | 80 |
Standards | DLC Listed, UL Certified |
Beam Angle | 110° |
Light Type | LED |
Description
- •DESIGNER LIGHTS - Panel lights with a unique design featuring a center strip to add an elegant touch to any space. These lights stand out from standard flat LED light panel lights due to their eye-catching appeal. The center strip of light not only adds to the overall aesthetic of the fixture but also provides extra illumination, making it a practical choice for any environment. Their sleek and modern design enhances the ambiance of any room and can be used with a dimmer for dimmable capability.
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on side mounted junction box from 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple 1x4 LED panels. You can even adjust the color later on with the same switch if you ever change your mind.
- •WATTAGE SELECTABLE - Even more adjustable options for these LED panels with the choice of using 25 watts, 30 watts, or 35 watts when setting up. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 25W will offer 2750 lumens, 30W will offer 3300 lumens, and 35W will offer 3850 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
- •COMMERCIAL GRADE - Each 1x4 LED flat panel light comes with a durable construction that does not make it easy to bend and produces low glare compared to similar light panels. Low glare reduces eye strain and offers visual comfort which is important in commercial settings. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. Traditionally for drop ceilings but can be used with a surface mounting kit or suspension kit.
- •RELIABLE LIGHTING - Our flat panel LED lights provide quality lighting with the 3cct color temperature tunable switch and 3 wattage switch attached to each fixture on it's side mounted driver, which assists with it's thin design. Every slim lay in LED light fixture is DLC listed and UL certified for reliability, IC air tight insulation contact safe, 110V to 277V hardwire capable, 110 degree beam angle, has a 50,000 hour lifetime, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- JANDORF BALLS 3/8"" 8/32THRD BR (60250)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/Top Flashlight, 650Lm (65SL)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- LUXRITE 1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 2-Pack (LR25135-2PK)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2FSL2 20L EZ1 LP835)
- Luxrite LED Troffers