1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 4-Pack
Mfr # LR25135-4PK
Zoro # G907581524
Key Features
- Voltage 120-277
- Lighting Technology LED
- Watts 16/20/30
- Lumens 2000/2500/3750 Lumens
- Height 11.82
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR25135-4PK
- Zoro # G907581524
- UPC # 688099256845
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 11.82 |
Width | 1.81 |
Length | 47.7 |
Details
Voltage | 120-277 |
Lighting Technology | LED |
Watts | 16/20/30 |
Lumens | 2000/2500/3750 Lumens |
Housing Material | Metal |
Standards | UL Listed, DLC Listed |
CRI | 80 |
Beam Angle | 120 Degrees |
For Use With | Ceiling Lighting |
Rated Life | 50000 Hours |
Description/Special Features | Dimmable, Damp Rated, IC Rated |
Fixture Shape | Rectangle |
Description
Luxrite CCT Color & Wattage Selectable LED Troffer Lights - Enjoy the best of an adjustable light fixture with these Luxrite 1x4 LED light panels which can switch between 3 different colors which are 3500K natural white, 4000K cool white, and 5000K bright white. You'll be able to choose the right color for your space with only a flip of the switch. Not enough light in your space? Adjusting to a higher wattage will increase the light output which will better illuminate your space. The wattage choices available in each LED panel light is 16W = 2000 lumens, 20W = 2500 Lumens, and 30W = 3750 Lumens. Each switch can be found on the side mounted driver which keeps the fixture to only 1.81 inches thick which makes it ideal for shallow and low profile grid installations. You can also choose to use these lights with a drop ceiling or a suspension kit for versatile installation options (kit sold separately). The backlit design of these drop ceiling lights provides multiple benefits which include a soft and uniform light distribution, no yellowing over time, and a sturdy construction which make these panels harder to bend. Every light fixture can also be used with a 0-10V dimmer to smoothly move from 100% to 10% light output for a pleasant atmosphere at any time. Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and UL Listed, DLC premium rated, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
- •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 1x4 LED panel light has a simple to use switch on the side mounted driver which can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your LED recessed panel light will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for these 1ft x 4ft dimmable LED troffer light panels with the choice of using 16 watts, 20 watts, or 30 watts of energy. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 16W will offer 2000 lumens, 20W will offer 2500 lumens, and 30W will offer 3750 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
- •VERSATILE INSTALLATION - A simple and convenient 1 x 4 LED light panel which can be installed into your grid drop ceiling or used with a suspension kit for hanging from the ceiling with ease (kit sold separately). With the side mounted driver, each fixture is only 1.81 inches thick making it suitable for shallow and low profile ceilings. Ideal for home, hospital, school, shop, supermarket, basement, garage, or any residential or commercial space requiring an efficient LED drop light.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- SHAT-R-SHIELD SHAT-R-SHIELD 110W, T12 Linear Fluorescent Light Bulb (F96T12/CW/HO-O/ALTO/TSC)
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- LUXRITE 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 2-Pack (LR25136-2PK)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- LUXRITE 1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 2-Pack (LR25135-2PK)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- Luxrite LED Troffers