Shop All LED Luminaires
Luxrite
1x4 FT Prismatic LED Panel Lights 3CCT 4000K-6500K 30/35/40W Up to 5000LM 0-10V Dimmable DLC, 4PK
Mfr # LR24255-4PK
Zoro # G312040548
product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 30/35/40 W
- Lumens 3750/4375/5000
- Voltage 100-277V
- Fixture Shape Rectangle
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24255-4PK
- Zoro # G312040548
- UPC # 698746650483
- Country of Origin China
- Category LED Luminaires
Dimensions
Width | 1.47 in |
Height | 11.85 in |
Length | 47.72 in |
Details
Max. Fixture Wattage | 30/35/40 W |
Lumens | 3750/4375/5000 |
Voltage | 100-277V |
Fixture Shape | Rectangle |
CRI | 80 |
Standards | DLC Premium, ETL Listed |
Color Temperature | 4000/5000/6500K |
Material | Metal |
Application | Indoor Use |
Features | Dimmable, Damp Rated, IC Rated |
For Use With | Ceiling Lighting |
Power Source | Hardwired |
Light Type | LED |
Beam Angle | 120 Degrees |
Description
- •3 COLOR OPTIONS - Choosing the right color temperature for your LED panel lights can be a hassle but we have a simple solution. Each light panels fixture comes equipped with a 3 cct adjustable switch on the side of the driver which you can toggle to find just the right color for your space. Tunable from 4000K cool white, 5000K bright white, or 6500K daylight with just a flick of the switch. Ideal for office, shop, school, hospital, basement, or any residential or commercial space.
- •WATTAGE SELECTABLE - Adjust your lighting even further and choose how much light you want each acrylic light panel to produce with a switch that can alter between 3 different wattage settings. You can choose between 30W, 35W, and 40W which will change the maximum output to 3750 lumens, 4375 lumens, and 5000 lumens respectively. Connect these to a 0-10V dimmer and you can reach the best control by dimming from 100% output to as low as 10% for a pleasant atmosphere any time.
- •ANTI-GLARE - Each 4x1 LED light comes constructed with a micro-prismatic lens that diffuses and redirects light efficiently. This creates a glare free environment, reducing eye strain and offering visual comfort. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. An ideal replacement to fluorescent ceiling lights that use tube bulbs. Can also be hardwired to either 100V to 277V installations.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each flat panel LED light uses backlit lighting, has a sturdier construction which is harder to bend, and no yellowing over time. You can also use these lights with a surface mounting kit or suspension kit if you require a specific type of installation instead of lay in to a grid. (Kits not included) LR24255
- •RELIABLE LIGHTING - Our troffer lights provide you quality indoor and outdoor lighting with the 3cct color temperature tunable switch and 3 wattage selectable switch attached to each fixture. Every slim lay in LED light fixture is damp rated and ETL listed for reliability, DLC Premium, IC air tight insulation contact safe, 100V to 277V hardwire capable, 120 degree beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- ILC Replacement For EIKO, SLM1450C5840UDA (SLM14-50/C5/840-U-D-A)
- Luxrite LED Luminaires