Shop All LED Luminaires
Luxrite
1x4 FT LED Flat Panel Light 3CCT 3500K-5000K 30/35/40W Up to 5000LM 0-10V Dimmable IC Rated, 2PK
Mfr # LR24265-2PK
Zoro # G412040431
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 3750/4325/5000
- Fixture Shape Rectangle
- Max. Fixture Wattage 30/35/40 W
- Height 1.47 in
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24265-2PK
- Zoro # G412040431
- UPC # 698746653859
- Country of Origin Viet Nam
- Category LED Luminaires
Dimensions
Height | 1.47 in |
Length | 47.72 in |
Width | 11.85 in |
Details
Lumens | 3750/4325/5000 |
Fixture Shape | Rectangle |
Max. Fixture Wattage | 30/35/40 W |
Voltage | 120-277V |
Material | Metal, Plastic |
Color Temperature | 3500/4000/5000K |
CRI | 80 |
Features | Dimmable, Damp Rated, IC Rated |
For Use With | Ceiling Lighting |
Application | Indoor Use |
Light Type | LED |
Power Source | Hardwired |
Description
- •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 1x4 LED flat panel light has a simple to use switch on the side mounted driver which can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your LED recessed panel light will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for these LED troffer 1x4 lights with the choice of using 30 watts, 35 watts, or 40 watts. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 30W will offer 3750 lumens, 35W will offer 4375 lumens, and 40W will offer 5000 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
- •VERSATILE INSTALLATION - A simple and convenient LED panel light 1x4 fixture which can be installed into your drop ceiling, utilized with a surface mounting kit, or a suspension kit for hanging from the ceiling with ease (kits sold separately). With the side mounted driver, each fixture is 1.47" thick making it suitable for shallow and low profile ceilings. Ideal for home, hospital, school, shop, supermarket, office, basement, garage, or any place requiring efficient LED ceiling panel lights.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years! Each LED panel kit uses backlit lighting which offers soft and uniform light distribution through your space, sturdier construction which is harder to bend, and no yellowing over time. With the 0-10V dimmable capabilities, you can also reduce from 100% to 10% light for a pleasant atmosphere at any time.
- •RELIABLE LIGHTING - Luxrite 1 x 4 flat panel LED light provides quality indoor and outdoor lighting with the 3 cct color temperature adjustable switch and 3 wattage selectable switch attached to each fixture. Every slim troffer light fixture allows multi-installation set up, is damp rated for reliability, IC air tight insulation contact safe and ETL listed, DLC listed, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- ILC Replacement for Sylvania 21525 replacement light bulb lamp (21525 SYLVANIA)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- Luxrite LED Luminaires