1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack
Mfr # LR24025-4PK
Zoro # G807663313
Key Features
- Width 1.1
- Voltage 120120
- Height 11.92
- Lumens 1500 Lumens
- Watts 18
Product Information
- Brand Luxrite
- MFR # LR24025-4PK
- Zoro # G807663313
- UPC # 686162848904
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.92 |
Width | 1.1 |
Height | 11.92 |
Details
Voltage | 120120 |
Lumens | 1500 Lumens |
Watts | 18 |
Fixture Shape | Square |
For Use With | Ceiling Lighting |
Beam Angle | 120 Degrees |
Features | Dimmable, Damp Rated, IC Rated |
CRI | 80 |
Housing Material | Metal |
Rated Life | 50000 Hours |
Standards | Energy Star, UL Listed |
Lighting Technology | LED |
Description
Luxrite CCT Color Selectable LED Panel Lights - Enjoy the best of an adjustable surface mounted light fixture with these 12 Inch LED light panels which allow you to switch between 5 different colors when picking a light that is most suitable for your space. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with LED integrated lights into a ultra thin square fixture which is simple to install in any space and is especially suitable for low ceilings since each fixture is only 1.1 inch thick. With its damp location rating, you can use these in indoor our outdoor settings without issues. When used with a dimmer, you'll be able to adjust the light output of these ceiling lights from 100% down to 10% in order to give your space just the right amount of light you prefer. The modern design of these flush mount light fixtures provide the added benefit of uniform light distribution for an even amount of light being sent into your space and a sturdy construction which make these panels harder to bend. Enjoy reliable lighting that also come with an Energy Star rating, IC rated for insulation contact and UL listed for your safety, and with a 5 Year Warranty.
- •5 COLOR OPTIONS - Not sure what LED ceiling light color temperature you are looking for in your space? Each 1 x 1 LED panel fixture has a simple to use switch on the back that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home surface mount LED ceiling light fixtures ceiling flush mount will be adjustable through 5 color temperatures until you find the perfect color light.
- •DIMMABLE - Adjust the brightness of your 12 inch LED light panels with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Have full control of your ceiling lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location rating, these overhead LED panels are ideal for kitchen, bathroom, entryway, hallway, closet, basement and any indoor and outdoor location.
- •EASY INSTALL - Set up your low profile ceiling light with the included surface mounting plate which can be installed directly to your junction box and ceiling. Just follow the installation guide to connect the plate, wiring, and slide the LED flat panel light into place for a flush to ceiling finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- Luxrite Flushmount Lights