1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL
Mfr # LR24025-1PK
Zoro # G207663357
Key Features
- Width 1.1
- Voltage 120120
- Height 11.92
- Lumens 1500 Lumens
- Watts 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24025-1PK
- Zoro # G207663357
- UPC # 686162848898
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.92 |
Width | 1.1 |
Height | 11.92 |
Details
Voltage | 120120 |
Lumens | 1500 Lumens |
Watts | 18 |
Features | Dimmable, Damp Rated, IC Rated |
Housing Material | Metal |
For Use With | Ceiling Lighting |
Rated Life | 50000 Hours |
Fixture Shape | Square |
Beam Angle | 120 Degrees |
CRI | 80 |
Lighting Technology | LED |
Standards | Energy Star, UL Listed |
Description
Luxrite CCT Color Selectable LED Panel Lights - Enjoy the best of an adjustable surface mounted light fixture with these 12 Inch LED light panels which allow you to switch between 5 different colors when picking a light that is most suitable for your space. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with LED integrated lights into a ultra thin square fixture which is simple to install in any space and is especially suitable for low ceilings since each fixture is only 1.1 inch thick. With its damp location rating, you can use these in indoor our outdoor settings without issues. When used with a dimmer, you'll be able to adjust the light output of these ceiling lights from 100% down to 10% in order to give your space just the right amount of light you prefer. The modern design of these flush mount light fixtures provide the added benefit of uniform light distribution for an even amount of light being sent into your space and a sturdy construction which make these panels harder to bend. Enjoy reliable lighting that also come with an Energy Star rating, IC rated for insulation contact and UL listed for your safety, and with a 5 Year Warranty.
- •5 COLOR OPTIONS - Not sure what LED ceiling light color temperature you are looking for in your space? Each 1 x 1 LED panel fixture has a simple to use switch on the back that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home surface mount LED ceiling light fixtures ceiling flush mount will be adjustable through 5 color temperatures until you find the perfect color light.
- •DIMMABLE - Adjust the brightness of your 12 inch LED light panels with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Have full control of your ceiling lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location rating, these overhead LED panels are ideal for kitchen, bathroom, entryway, hallway, closet, basement and any indoor and outdoor location.
- •EASY INSTALL - Set up your low profile ceiling light with the included surface mounting plate which can be installed directly to your junction box and ceiling. Just follow the installation guide to connect the plate, wiring, and slide the LED flat panel light into place for a flush to ceiling finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, R17d (523)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- Luxrite Flushmount Lights