12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable
Mfr # LR23281-1PK
Zoro # G507663316
Key Features
- Housing Finish Brushed Chrome
- Length 12
- Voltage 120120
- Height 12
- Lumens 1120 Lumens
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23281-1PK
- Zoro # G507663316
- UPC # 684500783009
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 3.3 |
Height | 12 |
Details
Housing Finish | Brushed Chrome |
Voltage | 120120 |
Lumens | 1120 Lumens |
Watts | 14 |
Housing Material | Metal |
Lighting Technology | LED |
Features | Dimmable, Damp Rated |
Fixture Shape | Round |
Standards | Energy Star, ETL Listed |
Beam Angle | 120 Degrees |
For Use With | Flush Mount Lighting, Ceiling Lighting |
CRI | 80 |
Rated Life | 50000 Hours |
Description
Luxrite Ceiling Light Fixture with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite flush mount LED ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a brushed chrome trim, each light fixture is easy to handle and install onto your ceiling. You'll be able to use these ceiling lights indoors and outdoors since each fixture is damp location rated. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what light fixtures ceiling color temperature you are looking for in your home? Each flush mount light fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home LED ceiling lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL - No hassle installation with a LED ceiling light fixture which can be set up in a few easy steps! Just follow the installation guide to connect the wiring on the back of the flushmount ceiling light and screw the light fixture in using the supplied screws and you are all done!
- •DIMMABLE - Control the brightness of your 12" flush mount LED lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your ceiling lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location rating, these overhead light fixtures are ideal for kitchen, bathroom, entryway, hallway, closet, patio, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H7Ict (H7ICT)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- ZORO SELECT Lamp Changer Head (2D008)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 2-Pack (LR23834-2PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- Luxrite Flushmount Lights