Shop All Flushmount Lights
Luxrite
11 Inch LED Flush Mount Light 5CCT 2700K-5000K 20W 1500LM Dimmable Damp Rated Energy Star ETL
Mfr # LR23158-1PK
Zoro # G612041245
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 2700/3000/3500/4000/5000K
- Length 11.02 in
- Width 11.02 in
- Voltage 120V
- Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23158-1PK
- Zoro # G612041245
- UPC # 698746653477
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.02 in |
Width | 11.02 in |
Height | 3.54 in |
Details
Color temp | 2700/3000/3500/4000/5000K |
Voltage | 120V |
Lumens | 1500 |
Watts | 20 W |
Standards | Energy Star, ETL Listed |
Housing Material | Metal, Plastic |
CRI | 80 |
Fixture Shape | Round |
Features | Dimmable, Damp Rated |
Beam Angle | 120° |
For Use With | Flush Mount Lighting, Ceiling Lighting |
Application | Indoor Use |
Light Type | LED |
Power Source | Hardwired |
Description
- •5 COLOR OPTIONS - Not sure what LED ceiling light fixture color temperature you are looking for in your home? Each modern ceiling light has a simple to use switch connected to the light fixture that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your ceiling LED lights will be adjustable through 5 tunable color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Use these with an LED dimmer in order to better control your lights depending on your preference. Smoothly go from 100% light output down to a setting which is more comfortable for you. Suitable for most residential spaces including bedroom, kitchen, bathroom, living room, closet, hallway, garage, basement, and more.
- •EASY INSTALL - No hassle installation with an 11 inch ceiling light which can be set up in a few easy steps! Just follow the installation guide to connect the wiring on the back of the flushmount ceiling light and screw in the light fixture using the supplied screws and you are all done! With the easy lock cover, you can access the interior of the light at anytime to make any required adjustments.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each surface mount LED ceiling light has integrated LED lighting chips that last longer than traditional incandescent light bulbs which means less time worrying about changing your lights and no need for separate light bulbs. With it's damp location rating, you can even use it in outdoor locations and still have dependable lighting.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a flush mount light fixture that provides quality indoor and outdoor lighting with a 5cct color temperature adjustable switch attached to each fixture. Every round LED ceiling light is quick to install, Energy Star and damp location rated for reliability, ETL listed for your safety, is 120V hardwired, and backed by a 3 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- Luxrite Flushmount Lights